Zoro Homepage

23.8in S7 Pro 724pf FHD MNTR

  • Mfr # 8X530AA#ABA

  • Zoro # G112433335


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Width
21.2"
Height
12.4"
Depth
1.5"
Screen Refresh Rate
100 Hz
Vertical Frequency
50 Hz to 100 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8X530AA#ABA
Zoro #
G112433335
UPC #
197498445069
Country of Origin
Taiwan, Province of China

Dimensions

Width
21.2"
Height
12.4"
Depth
1.5"
Screen Size Class
24"
Width with Stand
21.20"
Depth with Stand
7.68"
Viewable Screen Size
23.8"
Height with Stand
19.26"

Description

23.8 S7 Pro 724pf FHD MNTR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.