Shop HP
See all product information
Create Account
304A (CC531A) Cyan Original LaserJet Toner Cartridge (2,800 Yield)
- Mfr # CC531A
- Zoro # G622732928
product price:Â
$
220.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Market Indicator Cartridge No.
HP 304A
Printer Series
LaserJet
Printer Model
HP Color LaserJet CM2320 MFP, CP2025
Cartridge Condition
New
Printer Brand
HP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC531A
- Zoro #
- G622732928
- UPC #
- 883585301508
- Country of Origin
- China
- Market Indicator Cartridge No.
- HP 304A
- Printer Series
- LaserJet
- Printer Model
- HP Color LaserJet CM2320 MFP, CP2025
- Cartridge Condition
- New
- Item
- Toner
- Printer Brand
- HP
- Max. Page Yield
- 2,800 pages
- Color
- Cyan
- Yield
- Standard Yield
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.