Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

31.5in S7 Pro 732pk 4K TB4 MNTR

  • Mfr # 8Y2K9AA#ABA

  • Zoro # G212433358


product price: $1,259.99
/ea
Free Shipping & Returns

Key Features

Screen Refresh Rate
60 Hz
Number of Display Ports
2
HDCP Supported
Yes
Controls
Brightness
Pixel Per Inch (PPI)
140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8Y2K9AA#ABA
Zoro #
G212433358
UPC #
197498471341
Country of Origin
Taiwan, Province of China

Dimensions

Depth with Stand
8.54"
Viewable Screen Size
31.5"
Screen Size Class
32"
Width with Stand
28.09"
Height with Stand
23.81"
Depth
2.9"
Width
28.1"
Height
16.4"

Details

Screen Refresh Rate
60 Hz
Number of Display Ports
2
HDCP Supported
Yes
Controls
Brightness
Pixel Per Inch (PPI)
140
Maximum Resolution
3840 x 2160
Non-operating Humidity Range
5% to 95% (Non-condensing)
Total Number of USB Type-C Ports
1
Mount Type
Wall Mountable
Frequency
50 Hz, 60 Hz
DisplayPort
Yes
USB
Yes
HDMI Version
2
Features
Security Lock-ready, Picture by Picture, Picture in Picture, Removable Stand, Wide Viewing Angle, OnScreen Control, Digital Daisy Chain, High Dynamic Range (HDR), VESA DisplayHDR 400, Low Blue Light, sRGB, Flicker-free, Anti-glare, Ergonomic Design
Number of Screens
1
VESA Mount Standard
100 x 100
Glass Hardness
3H
Panel Technology
In-plane Switching (IPS) Black Technology
Backlight Technology
Edge LED
Thunderbolt
Yes
TCO Certified
Yes
Dynamic Contrast Ratio
100,000,00:1
Built-in Devices
KVM Switch, USB Hub
Operating Humidity Range
20% to 80% (Non-condensing)
Native Contrast Ratio
2,000:1
Thunderbolt 4
Yes
Horizontal Viewing Angle
178°
Number of HDMI 2.0 Ports
1
Standby Power Consumption
500 mW
Vertical Frequency
29 Hz to 60 Hz
Active Display Area (H x V)
27.44" x 15.43"
HDMI
Yes
Network (RJ-45)
Yes
Vertical Viewing Angle
178°
USB Type-C
Yes
Horizontal Frequency
30 kHz to 135 kHz
Number of USB Type-B Ports
1
Screen Mode
4K UHD
Maximum Power Consumption
205 W
Aspect Ratio
16:9
Stand Adjustments
Swivel, Tilt, Pivot, Height
Pixel Pitch
0.18000 mm x 0.18000 mm
Response Time
5 ms
Operating Power Consumption
205 W
VESA Mount Compatible
Yes
Screen Surface
Anti-glare
Total Number of HDMI Ports
1
Operating Temperature Range
41°F (5°C) to 95°F (35°C)
Number of USB Ports
6
Brightness
400 Nit
Color Gamut
98% Display P3, 100% sRGB
Color
Black, Gray
Adjustable Stand
Yes
Package Contents
7 Pro 31.5 inch 4K Thunderbolt 4 Monitor - 732pk (8Y2K9AA)Thunderbolt cable DisplayPort cable, HDMI cable, Warranty card, USB Type-A to B cable, Quick Setup Poster, AC power cord, Color calibration report
Product Type
LED Monitor
Response Time Details
5 ms GTG (OD)
Energy Star
Yes

Description

31.5 S7 Pro 732pk 4K TB4 MNTR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.