Zoro Homepage

40in S7 Pro 740pm 5K2K Conf MNT

  • Mfr # 8Y2R2AA#ABA

  • Zoro # G012433305


product price: $1,823.99
/ea
Free Shipping & Returns

Key Features

Width
37.3"
Speakers
Yes
Screen Refresh Rate
60 Hz
Height
17.6"
Depth
5.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8Y2R2AA#ABA
Zoro #
G012433305
UPC #
197498453941
Country of Origin
Taiwan, Province of China

Dimensions

Width
37.3"
Height
17.6"
Depth
5.6"
Viewable Screen Size
39.7"
Screen Size Class
40"

Description

40 S7 Pro 740pm 5K2K Conf MNT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.