Zoro Homepage

44.5in E45c G5 Curved DQHD

  • Mfr # 6N4C1AA#ABA

  • Zoro # G712432929


product price: $1,415.99
/ea
Free Shipping & Returns

Key Features

Screen Size
45"
Max. Resolution
5120 x 1440
Width
42.7"
Speakers
Yes
HDMI Inputs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6N4C1AA#ABA
Zoro #
G712432929
UPC #
196786293849
Country of Origin
China

Dimensions

Screen Size
45"
Width
42.7"
Height
13.2"
Depth
5.6"
Viewable Screen Size
44.5"
Width with Stand
42.70"
Depth with Stand
12.10"
Height with Stand
20.50"
Screen Size Class
45"

Description

44.5 E45c G5 Curved DQHD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.