
455 Programmable WL KBD US
Mfr # 4R177AA#ABA
Zoro # G812755669
product price: $49.15
/eaKey Features
Color
Black
Keyboard/Keypad Width
16.85"
Wireless Receiver Interface
USB Type A
Battery Size Supported
AA
Keyboard/Keypad Wireless Technology
RF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4R177AA#ABA
Zoro #
G812755669
UPC #
196188160428
Country of Origin
China
Dimensions
Keyboard/Keypad Width
16.85"
Battery Size Supported
AA
Keyboard/Keypad Height
0.71"
Keyboard/Keypad Depth
4.54"
Details
Item
Keyboard
Color
Black
Wireless Receiver Interface
USB Type A
Keyboard/Keypad Wireless Technology
RF
Keyboard/Keypad Features
Programmable Keys
Keyboard/Keypad Connectivity Technology
Wireless
Number of Batteries Supported
2
Wireless Operating Frequency
2.40 MHz
Platform Supported
PC
Battery Included
Yes
Device Supported
Notebook
Description
HP 455 Programmable WL KBD US
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.