
475 Dual-Mode WL KBD
Mfr # 7N7B9AA#ABA
Zoro # G012671233
product price: $73.99
/eaKey Features
Wireless Operating Frequency
2.40 GHz
Keyboard/Keypad Connectivity Technology
Wireless
Keyboard/Keypad Features
Spill Resistant, Numeric Keypad, Low-profile Keys, Compact Keyboard, Adjustable Tilt
Keyswitch Technology
Plunger
Keyboard/Keypad Host Interface
USB Type A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7N7B9AA#ABA
Zoro #
G012671233
UPC #
197192767665
Country of Origin
United States
Dimensions
Keyboard/Keypad Width
14.80"
Keyboard/Keypad Depth
6"
Keyboard/Keypad Height
0.75"
Battery Size Supported
AA
Details
Wireless Operating Frequency
2.40 GHz
Keyboard/Keypad Connectivity Technology
Wireless
Keyboard/Keypad Features
Spill Resistant, Numeric Keypad, Low-profile Keys, Compact Keyboard, Adjustable Tilt
Keyswitch Technology
Plunger
Keyboard/Keypad Host Interface
USB Type A
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Environmentally Friendly
Yes
Hot Keys
Language Switch, Emoji, Microphone Mute
Maximum Battery Life
2 Year
Power Source
Battery
Platform Supported
Mac, PC
Keyboard/Keypad Wireless Technology
Bluetooth
Number of Batteries Supported
2
Description
HP 475 Dual-Mode WL KBD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.