Shop HP
See all product information
Create Account
4TB SATA 7200 HDD
Mfr # K4T76AA
Zoro # G516432804
product price:Â
$
462.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
HP Workstations: Z1 G2, Z230 SFF, Z230 Tower, Z440, Z640 , Z840
Interface
SATA
Speed
7200 RPM
Drive Type
Internal
Device Supported
Workstation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K4T76AA
- Zoro #
- G516432804
- UPC #
- 888793707869
- Country of Origin
- China
- Item
- Hard Drive
- For Use With
- HP Workstations: Z1 G2, Z230 SFF, Z230 Tower, Z440, Z640 , Z840
- Interface
- SATA
- Speed
- 7200 RPM
- Drive Type
- Internal
- Device Supported
- Workstation
- Storage Capacity
- 4 TB