Shop HP
See all product information
Create Account
61XL (C0PA4AN) Black Original Ink Cartridge (360 Yield)
- Mfr # C0PA4AN
- Zoro # G622833670
product price:Â
$
61.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Market Indicator Cartridge No.
HP 61XL
Printer Series
OfficeJet
Printer Model
HP OfficeJet 2620, 2621, 4630, 4632, 4635, Deskjet 2050
Ink/Toner Color
Black
Cartridge Condition
New
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C0PA4AN
- Zoro #
- G622833670
- UPC #
- 199485341842
- Country of Origin
- Malaysia
- Market Indicator Cartridge No.
- HP 61XL
- Printer Series
- OfficeJet
- Printer Model
- HP OfficeJet 2620, 2621, 4630, 4632, 4635, Deskjet 2050
- Ink/Toner Color
- Black
- Cartridge Condition
- New
- Item
- Ink
- Printer Brand
- HP
- Color
- Black
- Compatible OEM Model Number
- HP Officejet 2620, 2621, 4630, 4632, 4635, HP Deskjet 2050
- Max. Page Yield
- 360 Pages
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.