Shop HP
See all product information
Create Account
62 Tri-Color Original Ink Cartridge, 165 Yield
- Mfr # C2P06AN
- Zoro # G422653898
product price:Â
$
38.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Market Indicator Cartridge No.
HP 62
Printer Series
Envy, OfficeJet
Printer Model
HP ENVY 5540, 5660, 7640, 8000, OfficeJet 200, 250, 5740, 8040
Cartridge Condition
New
Printer Brand
HP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2P06AN
- Zoro #
- G422653898
- UPC #
- 888182992296
- Country of Origin
- China
- Market Indicator Cartridge No.
- HP 62
- Printer Series
- Envy, OfficeJet
- Printer Model
- HP ENVY 5540, 5660, 7640, 8000, OfficeJet 200, 250, 5740, 8040
- Cartridge Condition
- New
- Item
- Ink
- Printer Brand
- HP
- Max. Page Yield
- 165 pages
- Color
- Tri-Color
- Yield
- Standard Yield