67 XL Black Original Ink Cartridge, 240 Yield
- Mfr # 3YM57AN
- Zoro # G022653915
product price:Â
$
44.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Market Indicator Cartridge No.
HP 67 XL
Printer Series
Envy, DeskJet
Printer Model
HP Envy 6052, 6055, 6058, 6075, Envy Pro 6452, 6455, 6458, DeskJet 1255, 2732, 2752, 2755, Plus 4140, 4152, 4155, 4158
Cartridge Condition
New
Printer Brand
HP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3YM57AN
- Zoro #
- G022653915
- UPC #
- 193015522404
- Country of Origin
- Malaysia
- Market Indicator Cartridge No.
- HP 67 XL
- Printer Series
- Envy, DeskJet
- Printer Model
- HP Envy 6052, 6055, 6058, 6075, Envy Pro 6452, 6455, 6458, DeskJet 1255, 2732, 2752, 2755, Plus 4140, 4152, 4155, 4158
- Cartridge Condition
- New
- Item
- Ink
- Printer Brand
- HP
- Max. Page Yield
- 240 pages
- Color
- Black
- Yield
- High Yield
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.