Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

724pn 24'' Class WUXGA LCD Monitor, 16:10

  • Mfr # 8X534AA

  • Zoro # G914915039


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Screen Size
24 in
Width
20.9"
Height
13.5"
Screen Refresh Rate
100 Hz
Depth
1.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8X534AA
Zoro #
G914915039
UPC #
197498445779
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
24 in
Width
20.9"
Height
13.5"
Depth
1.5"
Viewable Screen Size
24"
Screen Size Class
24"

Details

Max. Resolution
1920 x 1200
Screen Refresh Rate
100 Hz
Operating Power Consumption
69 W
Vertical Frequency
50 Hz to 100 Hz
HDMI Version
1.4
Green Environmental Attribute
Energy Star; Environmentally Friendly
USB
Yes
Max. Power Consumption
69 W
Series
Series 7 Pro
Brightness
350 Nit
Features
sRGB, Security Lock-ready, Wide Viewing Angle, Color Calibration, Anti-glare, Dual Monitor Support, Ergonomic Design, Digital Daisy Chain, Low Blue Light, OnScreen Control
Response Time Details
5 ms GTG (OD)
Number of Screens
1
Horizontal Frequency
30 kHz to 146 kHz
Built-In Devices
USB Hub
Operating Humidity Range
20% to 80% (Non-condensing)
Webcam
No
HDMI
Yes
Color Supported
16.7 Million Colors
Aspect Ratio
16:10
Native Contrast Ratio
1,500:1
Includes
DisplayPort Cable, HDMI Cable, VESA Mount Adapter, Warranty Card, USB Type-A to B Cable, Quick Setup Poster, Color Calibration Report
Pixel Pitch
0.27000 mm x 0.27000 mm
Panel Technology
In-plane Switching (IPS) Technology
Vertical Viewing Angle
178°
Stand Adjustments
Tilt, Swivel, Pivot, Height
Number of USB Ports
4
Number of DisplayPorts
2
Frequency
60 Hz, 50 Hz
Screen Mode
WUXGA
Horizontal Viewing Angle
178°
Operating Temp. Range
41°F to 95°F
Item
LCD Monitor
Standards
TCO Certified
Standby Power Consumption
500 mW
DisplayPort
Yes
Power Consumption
69 W
Energy Star
Yes
Package Contents
Series 7 Pro 24 inch WUXGA Monitor - 724pn () DisplayPort Cable HDMI Cable VESA Mount Adapter Warranty Card USB Type-A to B Cable Quick Setup Poster Color Calibration Report
VESA Mount Standard
100 x 100
Operating Temperature Range
41°F (5°C) to 95°F (35°C)
Color Gamut
85% DCI-P3, 99% sRGB
Response Time
5 ms
VESA Mount Compatible
Yes

Description

HP 724pn 24 Class WUXGA LCD Monitor - 16:10 - 24 Viewable - In-plane Switching IPS Technology - 1920 x 1200 - 16.7 Million Colors - 350 Nit - 5 ms - HDMI - DisplayPort - USB Hub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.