Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

727pk 27'' Class 4K UHD LCD Monitor, 16:9, Natural Silver

  • Mfr # 8J9G2AA

  • Zoro # G914915145


product price: $859.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
3840 x 2160
Width
24.2"
Height
13.9"
Screen Refresh Rate
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8J9G2AA
Zoro #
G914915145
UPC #
197497766271
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.2"
Height
13.9"
Depth
2.9"
Screen Size Class
27"
Viewable Screen Size
27"

Details

Max. Resolution
3840 x 2160
Screen Refresh Rate
60 Hz
HDMI
Yes
Network (RJ-45)
Yes
Native Contrast Ratio
2,000:1
Response Time Details
5 ms GTG (OD)
Panel Technology
In-plane Switching (IPS) Black Technology
Webcam
No
HDMI Version
2
USB
Yes
Color Supported
1.07 Billion Colors
Operating Power Consumption
215 W
Standby Power Consumption
500 mW
Thunderbolt
Yes
Item
LCD Monitor
Frequency
60 Hz, 50 Hz
Stand Adjustments
Height, Tilt, Pivot, Swivel
Operating Humidity Range
20% to 80% (Non-condensing)
Color
Natural Silver
Horizontal Frequency
30 kHz to 140 kHz
Includes
Thunderbolt Cable, DisplayPort Cable, HDMI Cable, Warranty Card, Quick Setup Poster, (1) USB Type-C to Type-A Cable, AC Power Cord, Color Calibration Report, VESA Mount Adapter
Brightness
400 Nit
Series
Series 7 Pro
Thunderbolt 4
Yes
Pixel Pitch
0.15000 mm x 0.15000 mm
DisplayPort
Yes
Operating Temp. Range
41°F to 95°F
Built-In Devices
KVM Switch, USB Hub
Aspect Ratio
16:9
Screen Mode
4K UHD
Features
Ambient Light Sensor, Wide Color Gamut (sRGB), Digital Daisy Chain, High Dynamic Range (HDR) 400, Picture by Picture, Wide Viewing Angle, Side-by-side View Support, Color Calibration, Picture in Picture, OnScreen Control, Ergonomic Design, Low Blue Light, Auto Brightness Control (ABC), VESA DisplayHDR 400, Split Screen, Security Lock-ready, sRGB
Max. Power Consumption
215 W
Number of Screens
1
Number of USB Ports
6
USB Type-C
Yes
Vertical Frequency
29 Hz to 60 Hz
Power Consumption
215 W
Environmentally Friendly
Yes
Color Gamut
98% Display P3, 100% sRGB
VESA Mount Compatible
Yes
Package Contents
Series 7 Pro 27 inch 4K Thunderbolt 4 Monitor - 727pk (8J9G2AA), Thunderbolt Cable, DisplayPort Cable, HDMI Cable, Warranty Card, Quick Setup Poster, 1 x USB Type-C to Type-A Cable, AC Power Cord, Color Calibration Report, VESA Mount Adapter
Response Time
5 ms
Operating Temperature Range
41°F (5°C) to 95°F (35°C)
VESA Mount Standard
100 x 100
Built-in Devices
USB Hub, KVM Switch
Product Color
Silver

Description

HP 727pk 27 Class 4K UHD LCD Monitor - 16:9 - Natural Silver - 27 Viewable - In-plane Switching IPS Black Technology - 3840 x 2160 - 1.07 Billion Colors - 400 Nit - 5 ms - HDMI - DisplayPort - KVM Switch, USB Hub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.