728, F9K15A Yellow Original Ink Cartridge, 300 ml
- Mfr # F9K15A
- Zoro # G6687162
product price:Â
$
349.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Market Indicator Cartridge No.
HP 728
Printer Series
DesignJet
Printer Model
HP DesignJet T730, T830
Capacity
300ml
Cartridge Condition
New
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F9K15A
- Zoro #
- G6687162
- UPC #
- 889894377913
- Country of Origin
- Singapore
Details
- Market Indicator Cartridge No.
- HP 728
- Printer Series
- DesignJet
- Printer Model
- HP DesignJet T730, T830
- Capacity
- 300ml
- Cartridge Condition
- New
- Item
- Ink
- Printer Brand
- HP
- Color
- Yellow
- Yield
- High Yield
Description
HP 728 (F9K15A) Yellow Original Ink Cartridge (300 ml). Make an impression with clear, easily readable drawings and colorful, powerful presentations. With Original HP inks, you get crisp, clear, accurate lines and vivid color -- even true neutral grays.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.