Shop HP
See all product information
Create Account
738PU 38" Class WQHD+ LCD Monitor - 37.5" Viewable - 3200 x 1600
- Mfr # 8K167AA
- Zoro # G114915020
product price:Â
$
1,869.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Screen Size
38 in
Max. Resolution
3200 x 1600
Series
Series 7 Pro
Thunderbolt 4
Yes
Thunderbolt
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8K167AA
- Zoro #
- G114915020
- UPC #
- 197497776577
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screen Size
- 38 in
- Viewable Screen Size
- 37.5"
- Screen Size Class
- 38"
Details
- Max. Resolution
- 3200 x 1600
- Series
- Series 7 Pro
- Item
- LCD Monitor
- Thunderbolt 4
- Yes
- Thunderbolt
- Yes
- Number of Screens
- 1
- Screen Mode
- WQHD+
- VESA Mount Standard
- 100 x 100
- VESA Mount Compatible
- Yes
Description
HP 738PU 38 Class WQHD+ LCD Monitor - 37.5 Viewable - 3200 x 1600
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.