Shop HP
See all product information
Create Account
775 (1XB19A) DesignJet Z6 Pro 64" Yellow Ink Cartridge (500ml)
- Mfr # 1XB19A
- Zoro # G722833716
product price:Â
$
292.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Market Indicator Cartridge No.
HP 775
Printer Series
DesignJet
Printer Model
HP DesignJet Z6 Pro
Capacity
500 mL
Cartridge Condition
New
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1XB19A
- Zoro #
- G722833716
- UPC #
- 194721410320
- Country of Origin
- Singapore
Details
- Market Indicator Cartridge No.
- HP 775
- Printer Series
- DesignJet
- Printer Model
- HP DesignJet Z6 Pro
- Capacity
- 500 mL
- Cartridge Condition
- New
- Item
- Ink
- Printer Brand
- HP
- Color
- Yellow
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.