Shop HP
See all product information
Create Account
828A Yellow Original LaserJet Image Drum, 30,000 Yield
- Mfr # CF364A
- Zoro # G822653894
product price:Â
$
503.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Market Indicator Cartridge No.
HP 828A
Printer Series
LaserJet
Printer Model
HP Color LaserJet Enterprise M855, Enterprise flow M880 MFP
Max. Page Yield
30,000 pages
Printer Brand
HP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF364A
- Zoro #
- G822653894
- UPC #
- 887111323972
- Country of Origin
- Japan
Details
- Market Indicator Cartridge No.
- HP 828A
- Printer Series
- LaserJet
- Printer Model
- HP Color LaserJet Enterprise M855, Enterprise flow M880 MFP
- Max. Page Yield
- 30,000 pages
- Printer Brand
- HP
- Item
- Imaging Drum
- Color
- Yellow
- Yield
- Standard Yield
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.