Shop HP
See all product information
Create Account
982X (T0B27A) High Yield Cyan Original PageWide Cartridge (16,000 Yield)
- Mfr # T0B27A
- Zoro # G522733209
product price:Â
$
253.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Market Indicator Cartridge No.
HP 982X
Printer Series
PageWide
Printer Model
HP PageWide Enterprise Color 765dn, MFP 780dn, 785z
Cartridge Condition
New
Printer Brand
HP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0B27A
- Zoro #
- G522733209
- UPC #
- 190781050094
- Country of Origin
- China
Details
- Market Indicator Cartridge No.
- HP 982X
- Printer Series
- PageWide
- Printer Model
- HP PageWide Enterprise Color 765dn, MFP 780dn, 785z
- Cartridge Condition
- New
- Item
- Ink
- Printer Brand
- HP
- Max. Page Yield
- 16,000 pages
- Color
- Cyan
- Yield
- High Yield
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.