AF2013 Microcut Shredder
Mfr # 91004F
Zoro # G312432473
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Cut Style
Micro Cut
Container Size
7.40 gal
Shreds
Credit Card, Paper
Shred Size
0.157" x 0.472"
Shredder Type
Non-continuous Shredder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91004F
Zoro #
G312432473
UPC #
22447910049
Country of Origin
Viet Nam
Dimensions
Container Size
7.40 gal
Shred Size
0.157" x 0.472"
Details
Cut Style
Micro Cut
Shreds
Credit Card, Paper
Item
Paper Shredder
Shredder Type
Non-continuous Shredder
Sheet Shred Capacity
13 Per Pass
Motor Power
730.79 W
Cool Down Time
40 min
Features
Caster, Auto-feed, Auto Start/Stop, Pull-out Bin
Noise Level Without Load
68 dB
Description
HP AF2013 Microcut Shredder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.