Zoro Homepage

AF2014 200-Sheet Microcut Hvy-Dty Auto-Feed Shredder

  • Mfr # 91031K

  • Zoro # G415576791


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Color
White
Includes
Shredder, manual bundle, protective inserts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91031K
Zoro #
G415576791
UPC #
22447910315
Country of Origin
Viet Nam

Details

Color
White
Item
Paper Shredders & Accessories
Includes
Shredder, manual bundle, protective inserts

Description

Place a whopping 200 sheets of paper into the auto-feeder and walk away! The Heavy-Duty Hewlett-Packard AF2014 automatic sheet-feeding shredder does the work for you by shredding each page until the auto-feeder is empty. The manual slot accepts up to 14 sheets of bond paper at a pass and expired credit cards as well. It boasts a super-long 60-minute duty cycle for continuous shredding until the job is done. An LED message center displays Ready, Bin-Full, Overheat, and Overload Indicators. The extra-large 7.4-gal. pullout waste bin holds hundreds of shredded pages and casters for easy mobility. The AF2014's microcut technology reduces paper to tiny chips, ensuring destruction of the most sensitive of documents.


  • Accepts credits cards and staples
  • 4.3 mm x 12 mm microcut shred size
  • 200-sheet autofeeder
  • 14-sheet manual capacity
  • 60-minute continuous run time
  • Ready, Bin Full, Overheat, and Overload LED Indicators
  • Auto start/stop and reverse
  • 0.98 HP DC Motor
  • Thermal overload protection
  • 7.4-gal. pullout bin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.