Zoro Homepage

AF809 Autofeed Shredder

  • Mfr # 91032T

  • Zoro # G212432672


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Container Size
3.80 gal
Shred Size
0.169" x 0.472"
Shreds
Staples, Paper, Credit Card
Cut Style
Micro Cut
Width
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91032T
Zoro #
G212432672
UPC #
22447910322
Country of Origin
Viet Nam

Dimensions

Container Size
3.80 gal
Shred Size
0.169" x 0.472"
Width
13"
Depth
8.6"
Height
16.7"

Details

Shreds
Staples, Paper, Credit Card
Cut Style
Micro Cut
Item
Paper Shredder
Noise Level Without Load
68 dB
Shredder Type
Continuous Shredder
Power Source
AC
Motor Power
551.82 W
Cool Down Time
40 min
Sheet Shred Capacity
9 Per Pass
Features
Overheat Indicator, Auto-feed, Auto Start/Stop, Pull-out Bin, Caster, Overload Indicator, Bin Full Indicator

Description

HP AF809 Autofeed Shredder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.