Zoro Homepage

CC16 Crosscut Shredder

  • Mfr # 91037H

  • Zoro # G412432700


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Container Size
5 gal
Throat Width
8.75"
Shred Size
0.169" x 1.535"
Shreds
Envelope, Staples, Paper, Credit Card
Cut Style
Cross Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91037H
Zoro #
G412432700
UPC #
22447910377
Country of Origin
Viet Nam

Dimensions

Container Size
5 gal
Throat Width
8.75"
Shred Size
0.169" x 1.535"
Width
13.8"
Height
18.5"
Depth
9.5"

Details

Shreds
Envelope, Staples, Paper, Credit Card
Item
Paper Shredder
Cut Style
Cross Cut
Noise Level Without Load
68 dB
Motor Power
641.30 W
Sheet Shred Capacity
16 Per Pass
Input Voltage
115 V AC
Features
Auto Start/Stop, Overload Indicator, Caster, Pull-out Bin, Overheat LED, Bin Full Indicator
Cool Down Time
40 min

Description

HP CC16 Crosscut Shredder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.