Zoro Homepage

CCX 600 Media Phone Teams POE

  • Mfr # 82Z84AA

  • Zoro # G113362863


product price: $588.49
/ea
Free Shipping & Returns

Key Features

Speakerphone
Yes
Series
CCX
Caller ID
Yes
IP Phone Technology
VoIP
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82Z84AA
Zoro #
G113362863
UPC #
197497342796
Country of Origin
China

Details

Item
IP Phone
Speakerphone
Yes
Series
CCX
Caller ID
Yes
IP Phone Technology
VoIP
Environmentally Friendly
Yes
Network (RJ-45)
Yes
Package Contents
CCX 600 Business Media Phone for Microsoft Teams and PoE-enabled, Desk Stand, Handset With Handset Cord, Network (LAN) Cablecat-5E, Setup Sheet
Number of Network (RJ-45) Ports
2
PoE (RJ-45) Port
Yes
Base Unit Connectivity Technology
Corded/Cordless
USB
Yes
Handset Connectivity Technology
Corded
Wireless Technology
Wi-Fi, Bluetooth
Mounting
Desktop

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.