
Color LaserJet Pro MFP M182nw Wireless Multifunction Laser Printer, Copy/Print/Scan (Discontinued)
- Mfr # 7KW55A#BGJ
- Zoro # G7570214
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7KW55A#BGJ
Zoro #
G7570214
UPC #
193905485635
Country of Origin
Viet Nam
Dimensions
Width
34.6"
Height
11.6"
Depth
17.1"
Print Resolution (Color) (Width x Height)
600 x 600 dpi
Accepts Paper Size
#10 Envelope; 3.9" x 5.8"; 4" x 6"; 5" x 8"; 5.8" x 7.9"; 7.2" x 10.2"; 7.6" x 10.6"; 7.8" x 10.7"; A4; A5; A5-R; A6; B5; B5 Envelopes; B6; C5 Envelopes; DL Envelopes; Executive; Legal; Letter; Monarch Envelopes; Oficio
Print Resolution (Black) (Width x Height)
600 x 600 dpi
Maximum Paper Size
8.5 x 14
Maximum Copy Size (W x H)
8.5 x 11.7
Scan Resolution (Width x Height)
1200 x 1200 dpi
Color Depth
24 b
Description
HP Color LaserJet Pro MFP M182nw Wireless Multifunction Laser Printer, Copy/Print/Scan
- •Best-in-class mobile print app.
- •Powerful printing. Energy smart.
- •Simple, intuitive control panel.
- •Automate scanning tasks and save time.
- •Tackle the essentials - print, scan, copy.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.