Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXCESS 250R G9 i5 16G 512G

  • Mfr # A27KSUT#ABA

  • Zoro # G022807561


product price: $868.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
Gigabit Ethernet
HDMI
Yes
Features
Miracast Technology, Anti-glare Screen
Energy Star
Yes
Bluetooth
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A27KSUT#ABA
Zoro #
G022807561
UPC #
198122928057
Country of Origin
China

Dimensions

Height
0.78"
Depth
9.5"
Screen Size
15.6"
Width
14.1"

Details

Ethernet Technology
Gigabit Ethernet
HDMI
Yes
Features
Miracast Technology, Anti-glare Screen
Energy Star
Yes
Bluetooth
Yes
Drive Type
SSD
Charger Included
Yes
Environmentally Friendly
Yes
Processor Type
Core i5
vPro Technology
Yes
Processor Generation
13th Gen
System Memory Technology
DDR4 SDRAM
Maximum Supported System Memory
32 GB
USB Type-C
Yes
Number of Cells
3-cell
Wireless LAN
Yes
Total Solid State Drive Capacity
512 GB
Network (RJ-45)
Yes
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Standard Memory
16 GB
Total Number of USB Ports
3
USB Type-C Detail
1 SuperSpeed USB Type-C® 5Gbps signaling rate
Screen Mode
Full HD
Number of USB 3.2 Gen 1 Type-A Ports
2
Maximum Battery Run Time
8.30 Hours
Installed Slot Memory
16 GB
Standard Refresh Rate
60 Hz
System Memory Speed
3200 MHz
Item
Notebook
Package Contents
250R 15.6 inch G9 Notebook PC, AC Adapter, Power Cord
Screen Resolution
1920 x 1080
AC Adapter Frequency
48 Hz, 63 Hz
Processor Model
i5-1335U

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP 250R G9 Notebook PC (NON-TOUCH), Windows 11 Pro 64-Bit, Intel Core i5-1335U 10-Core Processor 3.40GHz, 16GB (1X16GB) 3200MT/s DDR4 SODIMM RAM, Intel UHD Graphics (Integrated), 512GB M.2 PCIe NVMe 2280 Value 4X4 SSD, Finish: Dark Ash, 720p HD camera, NO OPTICAL DRIVE, 15.6-inch FHD LED SVA 250 nits Anti-Glare Uslim Display (1920x1080), 10/100/1000 Ethernet Connection, Realtek Wi-Fi 6 8852BE (1x1) + Bluetooth 5.3, Media Card Reader, 2 Integrated Stereo Speakers, Jet Black Non-Backlit Non-Spill Resistant Island-style English Keyboard Copilot, 45W Barrel Smart nPFC High Efficiency AC Adapter, 3-Cell 41 WHr Prismatic/Polymer Long Life Battery, HP 1/1/0 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.