EXCESS 400 G9 MINI i7 16G 256G

  • Mfr # A70P9UT#ABA

  • Zoro # G822807228


product price: $1,169.99
/ea
Free Shipping & Returns

Key Features

HDMI
Yes
Height
1.4 in
Memory Form Factor
SODIMM
Memory Technology
DDR5 SDRAM
Number of Occupied Memory Slots
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A70P9UT#ABA
Zoro #
G822807228
UPC #
198415636621
Country of Origin
China

Dimensions

Height
1.4 in
Depth
7 in
Width
6.9 in

Details

HDMI
Yes
Memory Form Factor
SODIMM
Memory Technology
DDR5 SDRAM
Number of Occupied Memory Slots
1
Operating System
Windows 11 Pro
Keyboard Localization
English
L3 Cache
33 MB
Product Type
Desktop Computer
Processor Generation
14th Gen
Energy Star
Yes
Drive Type
SSD
Processor Threads
28
Standard Memory
16 GB
Bluetooth
Yes
Product Color
Jack Black
Bluetooth Standard
Bluetooth 5.3
Processor Model
i7-14700T
Number of DisplayPort Outputs (Rear)
2
Memory Speed
4800 MHz
Processor Core
Icosa-core (20 Core)
Maximum Power Supply Wattage
90 W
Solid State Drive Interface
PCI Express NVMe
Wireless LAN
Yes
Wireless LAN Standard
IEEE 802.11ax
Total Number of USB Ports
6
Package Contents
Pro Mini 400 G9 Desktop PC, HP Wired Desktop 320K Keyboard, HP 125 Wired Mouse, 90 W external power adapter
Processor Type
Core i7
Graphics Memory Technology
DDR5 SDRAM
Form Factor
Desktop Mini
Product Series
400 G9
vPro Technology
Yes
Maximum Turbo Speed
5 GHz
USB Type-C (Front)
Yes
Memory Configuration
1 x 16GB
DisplayPort (Rear)
Yes
Number Of Ethernet Ports
1
Graphics Controller Model
UHD Graphics 770
Features
Security Slot
Total Solid State Drive Capacity
256 GB
USB Type-C Detail
1 SuperSpeed USB Type-C 20Gbps signaling rate
Graphics Memory Accessibility
Shared
Operating System Language
English
Chipset Model
Q670
Product Line
Pro Mini

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP Pro Mini 400 G9 Desktop PC, Windows 11 Pro 64-Bit, Intel Core i7-14700T 20-Core Processor 1.30GHz, 16GB (1X16GB) 4800MT/s DDR5 SODIMM RAM, Intel UHD Graphics 770 (Integrated), 256GB M.2 PCIe NVMe 2280 Value 3X4 SSD, Finish: Black, NO OPTICAL DRIVE, No Monitor Included, 10/100/1000 Ethernet Connection, Intel Wi-Fi 6E AX211 (2x2) non-vPro and Bluetooth 5.3, Internal mono speaker, Wired USB Standard 320K English Keyboard with USB Mouse, Includes; HP Wolf Pro Security Edition 1-Year Service, 90W Barrel Smart PFC High Efficiency AC Adapter, HP 1/1/1 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.