Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXCESS 400 G9 SFF i5 16G 256G

  • Mfr # A70PHUT#ABA

  • Zoro # G622807053


product price: $1,078.99
/ea
Free Shipping & Returns

Key Features

Memory Configuration
1 x 16GB
Total Number of USB Ports
9
Product Color
Jack Black
Chipset Model
Q670
Width
10.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A70PHUT#ABA
Zoro #
G622807053
UPC #
198415636720
Country of Origin
China

Dimensions

Width
10.6 in
Depth
12.1 in
Height
3.7 in

Details

Memory Configuration
1 x 16GB
Total Number of USB Ports
9
Product Color
Jack Black
Chipset Model
Q670
Operating System Language
English
Processor Core
Tetradeca-core (14 Core)
Maximum Turbo Speed
5 GHz
Energy Star
Yes
Graphics Controller Model
UHD Graphics 770
HDMI (Rear)
Yes
L3 Cache
24 MB
Keyboard Localization
English
Graphics Memory Technology
DDR5 SDRAM
DisplayPort (Rear)
Yes
Number of DisplayPort Outputs (Rear)
1
Features
Security Slot
Product Type
Desktop Computer
SSD Form Factor
M.2
USB Type-C Detail
1 SuperSpeed USB Type-C 10Gbps signaling rate (front)
Processor Threads
20
Total Solid State Drive Capacity
256 GB
Product Series
Pro SFF 400 G9
Processor Type
Core i5
Processor Model
i5-14500
Standard Memory
16 GB
Memory Technology
DDR5 SDRAM
Maximum Memory Supported
64 GB
Graphics Memory Accessibility
Shared
Memory Speed
4800 MHz
Drive Type
SSD
Operating System
Windows 11 Pro
Number Of Ethernet Ports
1
Maximum Power Supply Wattage
240 W
Form Factor
Small Form Factor
Memory Form Factor
DIMM
Number of Occupied Memory Slots
1
Package Contents
Pro Small Form Factor 400 G9 Desktop PC, HP Wired Desktop 320K Keyboard, HP 125 Wired Mouse
Solid State Drive Interface
PCI Express NVMe
Processor Generation
14th Gen

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP Pro 400 G9 Small Form Factor Desktop PC, Windows 11 Pro 64-Bit, Intel Core i5-14500 14-Core Processor 1.90GHz, 16GB (1X16GB) 4800MT/s DDR5 UDIMM RAM, Intel UHD Graphics 770 (Integrated), 256GB M.2 PCIe NVMe 2280 Value 3X4 SSD, Finish: Black, NO OPTICAL DRIVE, No Monitor Included, 10/100/1000 Ethernet Connection, NO WIRELESS, Internal mono speaker, Wired USB Standard 320K with English Keyboard and USB Mouse, Includes; HP Wolf Pro Security Edition 1-Year Service, 180W High Efficiency Internal Power Supply w/ (power cord), HP 1/1/1 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.