EXCESS 440 G9 AIO i5 16G 512G

  • Mfr # A94CMUT#ABA

  • Zoro # G122807386


product price: $1,528.99
/ea
Free Shipping & Returns

Key Features

Processor Type
Core i5
Graphics Controller Model
UHD Graphics 770
Operating System
Windows 11 Pro
Package Contents
ProOne 440 G9 All-in-One PC, Keyboard, Mouse, AC Adapter
Maximum Memory Supported
64 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A94CMUT#ABA
Zoro #
G122807386
UPC #
198415872906
Country of Origin
China

Dimensions

Screen Size
23.8 in
Height
14.9 in
Depth
8.9 in
Width
21.2 in

Details

Processor Type
Core i5
Graphics Controller Model
UHD Graphics 770
Operating System
Windows 11 Pro
Package Contents
ProOne 440 G9 All-in-One PC, Keyboard, Mouse, AC Adapter
Maximum Memory Supported
64 GB
Features
Security Slot, Tool-less Access, Low Blue Light
Number of Occupied Memory Slots
1
Product Type
All-in-One Computer
SSD Form Factor
M.2
Brightness
250 Nit
Operating System Language
English
Memory Technology
DDR5 SDRAM
Screen Resolution
1920 x 1080
Ethernet Technology
Gigabit Ethernet
Number Of Ethernet Ports
1
Solid State Drive Interface
PCI Express NVMe 4.0
Processor Model
i5-14500
Graphics Memory Technology
DDR5 SDRAM
Memory Speed
4800 MHz
Number of USB 3.2 Gen 1 Ports
2
Drive Type
SSD
Form Factor
Desktop
Energy Star
Yes
HDMI (Rear)
Yes
DisplayPort (Rear)
Yes
Processor Generation
14th Gen
Graphics Memory Accessibility
Shared
Processor Core
Tetradeca-core (14 Core)
Environmental Certification
TCO Certified Edge
Processor Threads
20
Number of USB 3.2 Gen 2 Ports
3
Number of DisplayPort Outputs (Rear)
1
Frequency
50 Hz, 60 Hz
Maximum Power Supply Wattage
150 W
Chipset Model
Q670
Environmentally Friendly
Yes
Total Number of Memory Slots
2
Bluetooth
Yes
Input Voltage
120 V AC, 230 V AC
USB Type-C Detail
1 x Type-C SuperSpeed USB 10Gbps signaling rate port
vPro Technology
Yes
Total Solid State Drive Capacity
512 GB
USB Type-C
Yes
Standard Memory
16 GB
Total Number of USB Ports
6
Wireless LAN
Yes
Product Series
ProOne 440 G9
Product Color
Jack Black
Processor Speed
2.60 GHz
Optional Ports
Details regardingoptionalports aggregated from the information available for this product's family/series 1 x SuperSpeed USB 10Gbps signaling rate port w/ DisplayPort Alt Mode, 1 x DisplayPort 1.4a or HDMI 2.1a or USB-C, 1 x Serial (RS-232)
Screen Mode
Full HD
Keyboard Localization
English
L3 Cache
24 MB
Memory Configuration
1 x 16GB
LAN Model
I219-LM
Touchscreen
Yes
Webcam
Yes
Standard Refresh Rate
60 Hz
TCO Certified
Yes
Wireless LAN Standard
IEEE 802.11ax
Maximum Turbo Speed
5 GHz

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP ProOne 440 G9 All-in-One Desktop PC (TOUCHSCREEN), Windows 11 Pro 64-Bit, Intel Core i5-14500 14-Core Processor 1.90GHz, 16GB (1X16GB) 4800MT/s DDR5 SODIMM RAM, Intel UHD Graphics 770 (Integrated), 512GB M.2 PCIe NVMe 2280 TLC 4X4 SSD, Finish: Black & Silver, 5MP Camera, NO OPTICAL DRIVE, 23.8-inch FHD LED UWVA 300 nit Anti-Glare Low Blue Light Touchscreen Display (1920x1080), 10/100/1000 Ethernet Connection, Intel Wi-Fi 6E AX211 (2x2) non-vPro and Bluetooth 5.3, SD 3 Media Card Reader, Integrated Stereo Speakers, Wired USB Standard 320K English Keyboard and USB Mouse, Includes; HP Wolf Pro Security Edition 1-Year Service,, 150W Slim Barrel Smart PFC High Efficiency AC Adapter, HP 1/1/1 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.