EXCESS 440 G9 AIO i5 16G 512G

  • Mfr # A94CRUT#ABA

  • Zoro # G222807040


product price: $1,512.99
/ea
Free Shipping & Returns

Key Features

Features
Low Blue Light, Security Slot, Tool-less Access
Memory Speed
4800 MHz
Number of USB 3.2 Gen 2 Ports
3
Graphics Memory Technology
DDR5 SDRAM
Energy Star
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A94CRUT#ABA
Zoro #
G222807040
UPC #
198415872982
Country of Origin
China

Dimensions

Depth
8.9 in
Screen Size
23.8 in
Width
21.2 in
Height
14.9 in

Details

Features
Low Blue Light, Security Slot, Tool-less Access
Memory Speed
4800 MHz
Number of USB 3.2 Gen 2 Ports
3
Graphics Memory Technology
DDR5 SDRAM
Energy Star
Yes
Graphics Memory Accessibility
Shared
Brightness
250 Nit
Memory Technology
DDR5 SDRAM
Memory Configuration
1 x 16GB
Number of USB 3.2 Gen 1 Ports
2
Number of DisplayPort Outputs (Rear)
1
Number of Occupied Memory Slots
1
Chipset Model
Q670
Form Factor
Desktop
Drive Type
SSD
L3 Cache
24 MB
Product Type
All-in-One Computer
Keyboard Localization
English
Environmentally Friendly
Yes
Webcam
Yes
Total Solid State Drive Capacity
512 GB
Maximum Memory Supported
64 GB
Operating System Language
English
HDMI (Rear)
Yes
Processor Threads
20
Screen Resolution
1920 x 1080
USB Type-C
Yes
Number Of Ethernet Ports
1
Package Contents
ProOne 440 G9 All-in-One PC, Keyboard, Mouse, AC Adapter
Product Series
ProOne 440 G9
Optional Ports
Details regardingoptionalports aggregated from the information available for this product's family/series 1 x SuperSpeed USB 10Gbps signaling rate port w/ DisplayPort Alt Mode, 1 x DisplayPort 1.4a or HDMI 2.1a or USB-C, 1 x Serial (RS-232)
Standard Memory
16 GB
Processor Core
Tetradeca-core (14 Core)
vPro Technology
Yes
Product Color
Jack Black
Operating System
Windows 11 Pro
Processor Model
i5-14500
Screen Mode
Full HD
Processor Speed
2.60 GHz
Processor Type
Core i5
Solid State Drive Interface
PCI Express NVMe 4.0
Standard Refresh Rate
60 Hz
TCO Certified
Yes
Wireless LAN
Yes
Input Voltage
120 V AC, 230 V AC
Frequency
50 Hz, 60 Hz
SSD Form Factor
M.2
Wireless LAN Standard
IEEE 802.11ax
Processor Generation
14th Gen
USB Type-C Detail
1 x Type-C SuperSpeed USB 10Gbps signaling rate port
Environmental Certification
TCO Certified Edge
Bluetooth
Yes
Graphics Controller Model
UHD Graphics 770
DisplayPort (Rear)
Yes
Maximum Turbo Speed
5 GHz
LAN Model
I219-LM
Total Number of USB Ports
6
Total Number of Memory Slots
2
Maximum Power Supply Wattage
150 W
Ethernet Technology
Gigabit Ethernet

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP ProOne 440 G9 All-in-One Desktop PC (NON-TOUCH), Windows 11 Pro 64-Bit, Intel Core i5-14500 14-Core Processor 1.90GHz, 16GB (1X16GB) 4800MT/s DDR5 SODIMM RAM, Intel UHD Graphics 770 (Integrated), 512GB M.2 PCIe NVMe 2280 TLC 4X4 SSD, Finish: Black and Silver, 5MP Camera (Front) & Camera (Rear), NO OPTICAL DRIVE, 23.8-inch FHD LED UWVA 300 nits Anti-Glare Low Blue Light Slim Display (1920x1080), 10/100/1000 Ethernet Connection, Intel Wi-Fi 6E AX211 (2x2) non-vPro and Bluetooth 5.3, SD 3 Media Card Reader, Integrated Stereo Speakers, Wired USB Standard 320K English Keyboard and USB Mouse, Includes; HP Wolf Pro Security Edition 1-Year Service, 150W Slim Barrel Smart PFC High Efficiency AC Adapter, HP 1/1/1 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.