EXCESS 600 G9 SFF i7 16G 256G

  • Mfr # AN8C6U8#ABA

  • Zoro # G822639966


product price:  $1,159.99
/ea
Free Shipping & Returns

Key Features

Number of USB 2.0 Ports (Rear)
3
Frequency
60 Hz, 50 Hz
HDMI (Rear)
Yes
Form Factor
Small Form Factor
Width
13.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AN8C6U8#ABA
Zoro #
G822639966
UPC #
198701399858
Country of Origin
China

Dimensions

Width
13.3 in
Height
3.9 in
Depth
12.1 in

Details

Number of USB 2.0 Ports (Rear)
3
Frequency
60 Hz, 50 Hz
HDMI (Rear)
Yes
Form Factor
Small Form Factor
Optional Ports
DisplayPort 1.4a, HDMI 2.1, VGA, Serial, Dual Type-A SuperSpeed USB 5Gbps signaling rate port, USB-C SuperSpeed 10Gbps signaling rate port (Alt Mode DP 1.4 with 15W output)
Input Voltage
120 V AC, 230 V AC
Environmental Certification
Electronic Product Environmental Assessment Tool Climate+ (EPEAT Climate+)
Number of USB 3.2 Gen 1 Ports
3
Number Of Ethernet Ports
1
Standard Memory
16 GB
Energy Star
Yes
Processor Generation
12th Gen
Processor Type
Core i7
Ethernet Technology
Gigabit Ethernet
Number of USB 3.2 Gen 2 Ports
4
Processor Model
i7-12700
Number of DisplayPort Outputs (Rear)
2
Maximum Memory Supported
128 GB
Drive Type
SSD
LAN Model
I219-LM
Total Number of USB Ports
11
Product Series
600 G9
Total Solid State Drive Capacity
256 GB
Product Type
Desktop Computer
Memory Technology
DDR5 SDRAM
DisplayPort (Rear)
Yes
Product Line
Elite
TCO Certified
Yes
Total Number of Memory Slots
4
Number of USB 3.2 Gen 2x2 Type-C Ports
1
Environmentally Friendly
Yes
Chipset Model
Q670
Features
Dust Filter, Security Slot, Low Halogen, Tool-less Access

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP Elite 600 G9 Small Form Factor Desktop PC, Windows 11 Pro 64-Bit, Intel Core i7-12700 12-Core Processor 1.60GHz, 16GB (1x16GB) DDR5 4800 RAM, Intel UHD Graphics 770 (Integrated), 256GB SS 2280 PCIe-4x4 NVMe TLC SSD, Finish: Black, DVD-ROM, No Monitor Included, 10/100/1000 Ethernet Connection, Intel Wi-Fi 6E AX211 (2x2) + Bluetooth 5.3, Internal mono speaker, HP 320K English USB Keyboard and HP 125 Black wired mouse, 260W Internal Power supply (w/ power cord), HP 1/1/1 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.