EXCESS 800 G9 SFF i7 16G 256G

  • Mfr # A12GYUT#ABA

  • Zoro # G922807395


product price:  $1,663.99
/ea
Free Shipping & Returns

Key Features

Memory Technology
DDR5 SDRAM
Operating System Language
English
Processor Model
i7-14700
Network (RJ-45) (Rear)
Yes
Energy Star
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A12GYUT#ABA
Zoro #
G922807395
UPC #
198122694730
Country of Origin
China

Dimensions

Height
3.9 in
Width
13.3 in
Depth
12.1 in

Details

Memory Technology
DDR5 SDRAM
Operating System Language
English
Processor Model
i7-14700
Network (RJ-45) (Rear)
Yes
Energy Star
Yes
Operating System
Windows 11 Pro
Number Of Ethernet Ports
1
Maximum Turbo Speed
5.40 GHz
Standard Memory
16 GB
USB Type-C (Front)
Yes
L3 Cache
33 MB
Product Type
Desktop Computer
Total Number of USB Ports
11
Number of Occupied Memory Slots
1
Number of DisplayPort Outputs (Rear)
2
Memory Speed
4800 MHz
Solid State Drive Interface
PCI Express NVMe
Number of HDMI Outputs (Rear)
1
Package Contents
Elite SFF 800 G9 Desktop PC, HP Wired Desktop 320K Keyboard, HP 125 Wired Mouse
Product Color
Black
Release Year
2024
Maximum Power Supply Wattage
260 W
Product Line
Elite
Total Solid State Drive Capacity
256 GB
Memory Form Factor
DIMM
Memory Configuration
1 x 16GB
vPro Technology
Yes
Form Factor
Small Form Factor
Graphics Memory Accessibility
Shared
Features
Security Slot
DisplayPort (Rear)
Yes
Drive Type
SSD
Processor Generation
14th Gen
Keyboard Localization
English
Processor Type
Core i7
Maximum Memory Supported
128 GB
Graphics Controller Model
UHD Graphics
Ethernet Technology
Ethernet
SSD Form Factor
M.2
Product Series
800 G9
Graphics Memory Technology
DDR5 SDRAM
Processor Threads
28
HDMI (Rear)
Yes
USB Type-C Detail
1 SuperSpeed USB Type-C 20Gbps signaling rate
Processor Core
Hexadeca-core (16 Core)
Chipset Model
Q670

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP Elite 800 G9 Small Form Factor Desktop PC, Windows 11 Pro 64-Bit, Intel Core i7-14700 20-Core Processor 1.50GHz, 16GB (1X16GB) 4800MT/s DDR5 UDIMM RAM, Intel UHD Graphics 770 (Integrated), 256GB M.2 PCIe NVMe 2280 Value 3X4 SSD, Finish: Black, NO OPTICAL DRIVE, No Monitor Included, 10/100/1000 Ethernet Connection, NO WIRELESS, Internal mono speaker, Wired USB Standard 320K English Keyboard with USB Mouse, Includes; HP Wolf Pro Security Edition 1-Year Service, 260W High Efficiency Power Supply w/ (power cord), HP 3/3/3 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.