EXCESS 805 G8 MINI R5 16G 256G

  • Mfr # A98XRAT#ABA

  • Zoro # G122806860


product price: $754.99
/ea
Free Shipping & Returns

Key Features

Graphics Memory Accessibility
Shared
Number of DisplayPort Outputs (Rear)
2
Processor Model
5600GE
L3 Cache
16 MB
Ethernet Technology
Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A98XRAT#ABA
Zoro #
G122806860
UPC #
198415909886
Country of Origin
China

Details

Graphics Memory Accessibility
Shared
Number of DisplayPort Outputs (Rear)
2
Processor Model
5600GE
L3 Cache
16 MB
Ethernet Technology
Ethernet
USB Type-C (Front)
Yes
Maximum Turbo Speed
4.40 GHz
Drive Type
SSD
Product Series
805 G8
Graphics Memory Technology
DDR4 SDRAM
Maximum Power Supply Wattage
65 W
Processor Core
Hexa-core (6 Core)
Memory Speed
3200 MHz
Total Solid State Drive Capacity
256 GB
Solid State Drive Interface
PCI Express NVMe
Memory Form Factor
SODIMM
Energy Star
Yes
Total Number of USB Ports
7
Keyboard Localization
English
SSD Form Factor
M.2
Form Factor
Desktop Mini
Bluetooth Standard
Bluetooth 5.3
Graphics Controller Model
Radeon Graphics
Operating System
Windows 11 Pro
Memory Configuration
1 x 16GB
Operating System Language
English
Processor Threads
12
Wireless LAN Standard
IEEE 802.11ax
Product Type
Desktop Computer
Wireless LAN
Yes
Memory Technology
DDR4 SDRAM
Number of Occupied Memory Slots
1
Standard Memory
16 GB
Package Contents
Elite Mini 805 G8 Desktop PC, HP USB 320K Keyboard, HP 125 Wired Mouse, 65 W Smart external AC power adapter
DisplayPort (Rear)
Yes
Chipset Model
PRO 565
Product Line
Elite Mini
USB Type-C Detail
1 USB Type-C 10Gbps signaling rate (front)
Number Of Ethernet Ports
1
Maximum Memory Supported
64 GB
Bluetooth
Yes
Processor Type
Ryzen 5

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP EliteDesk 805 G8 Mini Desktop PC, Windows 11 Pro 64-Bit, AMD Ryzen 5 5600GE 6-Core Processor 3.90GHz, 16GB (1X16GB) 3200MT/s DDR4 SODIMM RAM, AMD Radeon Graphics (Integrated), 256GB M.2 PCIe NVMe 2280 Value 4X4 SSD, Finish: Black, NO OPTICAL DRIVE, No Monitor Included, 10/100/1000 Ethernet Connection, Realtek Wi-Fi 6 8852BE (2x2) + Bluetooth 5.3, Internal Mono Speaker, Wired USB Standard 320K English Keyboard with USB Mouse, Includes; HP Wolf Pro Security Edition 1-Year Service, 65W Barrel Smart nPFC Fast Charge High Efficiency AC Adapter, HP 3/3/3 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.