EXCESS 805 G8 MINI R7 16G 256G

  • Mfr # A98XQAT#ABA

  • Zoro # G022807387


product price:  $958.99
/ea
Free Shipping & Returns

Key Features

Number of Occupied Memory Slots
1
USB Type-C Detail
1 USB Type-C 10Gbps signaling rate (front)
Total Solid State Drive Capacity
256 GB
Operating System Language
English
Wireless LAN
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A98XQAT#ABA
Zoro #
G022807387
UPC #
198415909909
Country of Origin
China

Details

Number of Occupied Memory Slots
1
USB Type-C Detail
1 USB Type-C 10Gbps signaling rate (front)
Total Solid State Drive Capacity
256 GB
Operating System Language
English
Wireless LAN
Yes
Graphics Memory Accessibility
Shared
Graphics Controller Model
Radeon Graphics
Solid State Drive Interface
PCI Express NVMe
Form Factor
Desktop Mini
Graphics Memory Technology
DDR4 SDRAM
Product Series
805 G8
Chipset Model
PRO 565
Keyboard Localization
English
USB Type-C (Front)
Yes
Memory Configuration
1 x 16GB
Number of DisplayPort Outputs (Rear)
2
SSD Form Factor
M.2
Bluetooth
Yes
Maximum Turbo Speed
4.60 GHz
DisplayPort (Rear)
Yes
Memory Speed
3200 MHz
Bluetooth Standard
Bluetooth 5.3
Number Of Ethernet Ports
1
Wireless LAN Standard
IEEE 802.11ax
Standard Memory
16 GB
Total Number of USB Ports
7
Memory Technology
DDR4 SDRAM
Processor Type
Ryzen 7
Energy Star
Yes
L3 Cache
16 MB
Product Type
Desktop Computer
Processor Model
5700GE
Memory Form Factor
SODIMM
Maximum Power Supply Wattage
65 W
Processor Threads
16
Ethernet Technology
Ethernet
Operating System
Windows 11 Pro
Package Contents
Elite Mini 805 G8 Desktop PC, HP USB 320K Keyboard, HP 125 Wired Mouse, 65 W Smart external AC power adapter
Processor Core
Octa-core (8 Core)
Drive Type
SSD
Product Line
Elite Mini

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP EliteDesk 805 G8 Mini Desktop PC, Windows 11 Pro 64-Bit, AMD Ryzen 7 5700G 8-Core Processor 3.80GHz, 16GB (1X16GB) 3200MT/s DDR4 SODIMM RAM, AMD Radeon Graphics (Integrated), 256GB M.2 PCIe NVMe 2280 Value 4X4 SSD, Finish: Black, NO OPTICAL DRIVE, No Monitor Included, 10/100/1000 Ethernet Connection, Realtek Wi-Fi 6 8852BE (2x2) + Bluetooth 5.3, Internal Mono Speaker, Wired USB Standard 320K English Keyboard and USB Mouse, Incudes; HP Wolf Pro Security Edition 1-Year Service, 65W Barrel Smart nPFC Fast Charge High Efficiency AC Adapter, HP 3/3/3 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.