This item is Discontinued.

No Product Image Available

EXCESS 840 G9 AIO i5 16G 256G (Discontinued)

  • Mfr # A12HJUT#ABA
  • Zoro # G022807165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A12HJUT#ABA
Zoro #
G022807165
UPC #
198122695089
Country of Origin
China

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP EliteOne 840 G9 All-in-One Desktop PC (TOUCHSCREEN), Windows 11 Pro 64-Bit, Intel Core i5-14500 14-Core Processor 1.90GHz, 16GB (1X16GB) 4800MT/s DDR5 SODIMM RAM, Intel UHD Graphics 770 (Integrated), 256GB M.2 PCIe NVMe 2280 Value 3X4 SSD, Finish: Natural Silver, 5MP Camera, NO OPTICAL DRIVE, 23.8-inch FHD LED SVA 400 nits Anti-Glare Low Blue Light ALS Touchscreen Display (1920x1080), 10/100/1000 Ethernet Connection, Intel Wi-Fi 6E AX211 (2x2) vPro and Bluetooth 5.3, Integrated Stereo Speakers, Wired USB Standard 320K English Keyboard with USB Mouse, Includes; HP Wolf Pro Security Edition 1-Year Service, 775W High Efficiency Internal Power Supply w/ (power cord), HP 3/3/3 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.