EXCESS 840 G9 AIO i5 16G 512G

  • Mfr # A12H4UT#ABA

  • Zoro # G922807326


product price: $2,105.99
/ea
Free Shipping & Returns

Key Features

Product Series
840 G9
HDMI (Rear)
Yes
Screen Mode
Full HD
Number Of Ethernet Ports
1
Number of Occupied Memory Slots
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A12H4UT#ABA
Zoro #
G922807326
UPC #
198122694976
Country of Origin
China

Dimensions

Width
21.2 in
Height
22 in
Depth
9.4 in
Screen Size
23.8 in

Details

Product Series
840 G9
HDMI (Rear)
Yes
Screen Mode
Full HD
Number Of Ethernet Ports
1
Number of Occupied Memory Slots
1
Brightness
250 Nit
Graphics Memory Technology
DDR5 SDRAM
Drive Type
SSD
Environmental Certification
TCO Certified 8.0
Graphics Memory Accessibility
Shared
Features
Security Slot, Low Blue Light
DisplayPort (Rear)
Yes
Bluetooth
Yes
Operating System
Windows 11 Pro
Display Screen Technology
In-plane Switching (IPS) Technology
Processor Threads
20
Maximum Turbo Speed
5 GHz
Chipset Model
Q670
L3 Cache
24 MB
USB Type-C Detail
1 USB Type-C 20Gbps signaling rate (charging),1 USB Type-C 10Gbps signaling rate (DisplayPort 1.4)
USB Type-C
Yes
Memory Form Factor
SODIMM
TCO Certified
Yes
Ethernet Technology
Ethernet
Form Factor
Desktop
Graphics Controller Model
UHD Graphics
Total Number of USB Ports
7
Solid State Drive Interface
PCI Express NVMe 4.0
Network (RJ-45) (Rear)
Yes
Memory Configuration
1 x 16GB
Bluetooth Standard
Bluetooth 5.3
Environmentally Friendly
Yes
Energy Star
Yes
Product Line
EliteOne
Number of DisplayPort Outputs (Rear)
1
Product Color
Silver
Screen Resolution
1920 x 1080
Number of HDMI Outputs (Rear)
1
Memory Technology
DDR5 SDRAM
USB Type-C (Rear)
Yes
vPro Technology
Yes
Wireless LAN Standard
IEEE 802.11ax
Keyboard Localization
English
Product Type
All-in-One Computer
Memory Speed
4800 MHz
Total Solid State Drive Capacity
512 GB
Operating System Language
English
Standard Memory
16 GB
Webcam
Yes
SSD Form Factor
M.2
Package Contents
EliteOne 840 G9 All-in-One Touchscreen PC Wolf Pro Security Edition, HP Wired Desktop 320K Keyboard, HP 125 Wired Mouse
Wireless LAN
Yes
Windows Hello Compatible
Yes
Processor Type
Core i5
Processor Core
Tetradeca-core (14 Core)
Touchscreen
Yes
Processor Model
i5-14500
Processor Generation
14th Gen

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP EliteOne 840 G9 All-in-One Desktop PC (TOUCHSCREEN), Windows 11 Pro 64-Bit, Intel Core i5-14500 14-Core Processor 1.90GHz, 16GB (1X16GB) 4800MT/s DDR5 SODIMM RAM, Intel UHD Graphics 770 (Integrated), 512GB M.2 PCIe NVMe 2280 TLC 4X4 SSD, Finish: Natural Silver, 5MP Camera, NO OPTICAL DRIVE, 23.8-inch FHD LED SVA 400 nit Anti-Glare Low Blue Light ALS Touchscreen Display (1920x1080), 10/100/1000 Ethernet Connection, Intel Wi-Fi 6E AX211 (2x2) vPro and Bluetooth 5.3, Integrated stereo speakers, Wired USB Standard 320K English Keyboard with USB Mouse, Includes; HP Wolf Pro Security Edition 1-Year Service, 775W High Efficiency Power Supply w/ (power cord), HP 3/3/3 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.