EXCESS 840 G9 AIO i7 16G 512G

  • Mfr # A12H3UT#ABA

  • Zoro # G322807360


product price: $2,198.99
/ea
Free Shipping & Returns

Key Features

Maximum Memory Supported
64 GB
Memory Form Factor
SODIMM
Memory Technology
DDR5 SDRAM
L3 Cache
33 MB
Maximum Turbo Speed
5.40 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A12H3UT#ABA
Zoro #
G322807360
UPC #
198122694891
Country of Origin
China

Dimensions

Screen Size
23.8 in
Width
21.2 in
Height
22 in
Depth
9.4 in

Details

Maximum Memory Supported
64 GB
Memory Form Factor
SODIMM
Memory Technology
DDR5 SDRAM
L3 Cache
33 MB
Maximum Turbo Speed
5.40 GHz
Memory Configuration
1 x 16GB
Number Of Ethernet Ports
1
Network (RJ-45) (Rear)
Yes
Processor Threads
28
Product Line
EliteOne
Standard Memory
16 GB
Memory Speed
4800 MHz
Operating System Language
English
Processor Core
Hexadeca-core (16 Core)
Product Series
840 G9
Processor Type
Core i7
Processor Generation
14th Gen
Total Number of USB Ports
7
SSD Form Factor
M.2
Screen Mode
Full HD
TCO Certified
Yes
Number of DisplayPort Outputs (Rear)
1
Operating System
Windows 11 Pro
Product Color
Silver
Total Solid State Drive Capacity
512 GB
Solid State Drive Interface
PCI Express NVMe 4.0
Processor Model
i7-14700
Number of HDMI Outputs (Rear)
1
Package Contents
EliteOne 840 G9 All-in-One Touchscreen PC Wolf Pro Security Edition, HP Wired Desktop 320K Keyboard, HP 125 Wired Mouse
Product Type
All-in-One Computer
Touchscreen
Yes
Webcam
Yes
Wireless LAN
Yes
vPro Technology
Yes
USB Type-C Detail
1 USB Type-C 20Gbps signaling rate (charging),1 USB Type-C 10Gbps signaling rate (DisplayPort 1.4)
USB Type-C
Yes
Windows Hello Compatible
Yes
USB Type-C (Rear)
Yes
Wireless LAN Standard
IEEE 802.11ax
Number of Occupied Memory Slots
1
Chipset Model
Q670
Ethernet Technology
Ethernet
Features
Security Slot, Low Blue Light
Form Factor
Desktop
Drive Type
SSD
DisplayPort (Rear)
Yes
Brightness
250 Nit
Graphics Memory Technology
DDR5 SDRAM
Graphics Memory Accessibility
Shared
Environmental Certification
TCO Certified 8.0
Bluetooth Standard
Bluetooth 5.3
HDMI (Rear)
Yes
Graphics Controller Model
UHD Graphics
Screen Resolution
1920 x 1080
Display Screen Technology
In-plane Switching (IPS) Technology
Environmentally Friendly
Yes
Bluetooth
Yes
Energy Star
Yes
Keyboard Localization
English

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP EliteOne 840 G9 All-in-One Desktop PC (TOUCHSCREEN), Windows 11 Pro 64-Bit, Intel Core i7-14700 20-Core Processor 1.50GHz, 16GB (1X16GB) 4800MT/s DDR5 SODIMM RAM, Intel UHD Graphics 770 (Integrated), 512GB M.2 PCIe NVMe 2280 TLC 4X4 SSD, Finish: Natural Silver, 5MP Camera, NO OPTICAL DRIVE, 23.8-inch FHD LED SVA 400 nits Anti-Glare Low Blue Light ALS Touchscreen Display(1920x1080), 10/100/1000 Ethernet Connection, Intel Wi-Fi 6E AX211 (2x2) vPro and Bluetooth 5.3, Integrated Stereo Speakers, Wired USB Standard 320K English Keyboard and USB Mouse, Includes; HP Wolf Pro Security Edition 1-Year Service, 775W High Efficiency Internal Power Supply w/ (power cord), HP 3/3/3 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.