Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXCESS 840 G9 AIO i7 32G 512G

  • Mfr # A12H5UT#ABA

  • Zoro # G522807122


product price: $2,209.99
/ea
Free Shipping & Returns

Key Features

Maximum Memory Supported
64 GB
Bluetooth Standard
Bluetooth 5.3
Height
22 in
L3 Cache
33 MB
Drive Type
SSD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A12H5UT#ABA
Zoro #
G522807122
UPC #
198122695003
Country of Origin
China

Dimensions

Height
22 in
Width
21.2 in
Screen Size
23.8 in
Depth
9.4 in

Details

Maximum Memory Supported
64 GB
Bluetooth Standard
Bluetooth 5.3
L3 Cache
33 MB
Drive Type
SSD
HDMI (Rear)
Yes
Keyboard Localization
English
Graphics Controller Model
UHD Graphics
SSD Form Factor
M.2
vPro Technology
Yes
Wireless LAN
Yes
Number of HDMI Outputs (Rear)
1
Webcam
Yes
Operating System Language
English
Features
Security Slot, Low Blue Light
Maximum Turbo Speed
5.40 GHz
Graphics Memory Technology
DDR5 SDRAM
Graphics Memory Accessibility
Shared
Environmental Certification
TCO Certified 8.0
Memory Speed
4800 MHz
DisplayPort (Rear)
Yes
Energy Star
Yes
Ethernet Technology
Ethernet
Brightness
250 Nit
Processor Threads
28
Display Screen Technology
In-plane Switching (IPS) Technology
Network (RJ-45) (Rear)
Yes
Memory Configuration
1 x 32GB
Number Of Ethernet Ports
1
Number of Occupied Memory Slots
1
Form Factor
Desktop
Wireless LAN Standard
IEEE 802.11ax
Screen Mode
Full HD
Screen Resolution
1920 x 1080
Operating System
Windows 11 Pro
USB Type-C Detail
1 USB Type-C 20Gbps signaling rate (charging),1 USB Type-C 10Gbps signaling rate (DisplayPort 1.4)
Total Number of USB Ports
7
Product Series
840 G9
USB Type-C
Yes
Processor Model
i7-14700
Processor Generation
14th Gen
Windows Hello Compatible
Yes
Package Contents
EliteOne 840 G9 All-in-One PC Wolf Pro Security Edition, HP Wired Desktop 320K Keyboard, HP 125 Wired Mouse
Number of DisplayPort Outputs (Rear)
1
Standard Memory
32 GB
Processor Type
Core i7
Memory Technology
DDR5 SDRAM
Product Type
All-in-One Computer
Total Solid State Drive Capacity
512 GB
Product Color
Silver
TCO Certified
Yes
Environmentally Friendly
Yes
Product Line
EliteOne
Solid State Drive Interface
PCI Express NVMe 4.0
USB Type-C (Rear)
Yes
Processor Core
Hexadeca-core (16 Core)
Chipset Model
Q670
Bluetooth
Yes
Memory Form Factor
SODIMM

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP EliteOne 840 G9 All-in-One Desktop PC (NON-TOUCH), Windows 11 Pro 64-Bit, Intel Core i7-14700 20-Core Processor 1.50GHz, 32GB (1X32GB) 4800MT/s DDR5 SODIMM RAM, Intel UHD Graphics 770 (Integrated), 512GB M.2 PCIe NVMe 2280 TLC 4X4 SSD, Finish: Natural Silver, 5MP Camera, NO OPTICAL DRIVE, 23.8-inch FHD LED UWVA 250 nit Anti-Glare Low Blue Light Slim Display (1920x1080), 10/100/1000 Ethernet Connection, Intel Wi-Fi 6E AX211 (2x2) vPro and Bluetooth 5.3, High performance integrated stereo speakers, Wired USB Standard 320K English Keyboard with USB Mouse, Includes; HP Wolf Pro Security Edition 1-Year Service, 775W High Efficiency Internal Power Supply w/ (power cord), HP 3/3/3 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.