EXCESS 870 G9 AIO i5 16G 512G

  • Mfr # A94FGUT#ABA

  • Zoro # G722806970


product price:  $1,735.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Solid State Drive Interface
PCI Express NVMe 4.0 x4
Product Line
EliteOne
Number of USB 3.2 Gen 2 Ports
3
Chipset Model
Q670
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A94FGUT#ABA
Zoro #
G722806970
UPC #
198415877161
Country of Origin
China

Dimensions

Screen Size
27 in
Height
23.6 in
Width
24.2 in
Depth
9.7 in

Details

Solid State Drive Interface
PCI Express NVMe 4.0 x4
Product Line
EliteOne
Number of USB 3.2 Gen 2 Ports
3
Chipset Model
Q670
Operating System
Windows 11 Pro
Total Solid State Drive Capacity
512 GB
TCO Certified
Yes
Wireless LAN
Yes
Memory Technology
DDR5 SDRAM
Environmental Certification
TCO Certified Edge, TCO Certified 8.0
Product Type
All-in-One Computer
Screen Resolution
2560 x 1440
Touchscreen
Yes
USB Type-C (Rear)
Yes
Processor Model
i5-14500
Memory Speed
4800 MHz
L3 Cache
24 MB
USB Type-C Detail
1 USB Type-C 10Gbps signaling rate (DisplayPort 1.4)
Number Of Ethernet Ports
1
Windows Hello Compatible
Yes
Graphics Memory Accessibility
Shared
Operating System Language
English
Form Factor
Desktop
Processor Generation
14th Gen
LAN Model
I219-LM
Processor Type
Core i5
Number of USB 3.2 Gen 1 Ports
2
vPro Technology
Yes
Input Voltage
120 V AC, 230 V AC
Total Number of USB Ports
7
SSD Form Factor
M.2
Processor Threads
20
Energy Star
Yes
Webcam
Yes
Frequency
50 Hz, 60 Hz
Package Contents
EliteOne 870 G9 All-in-One Touchscreen PC, Keyboard, Mouse
DisplayPort (Rear)
Yes
Graphics Memory Technology
DDR5 SDRAM
Features
Security Slot, Low Blue Light, Low Halogen
Processor Speed
2.60 GHz
Product Color
Silver
Screen Mode
QHD
Product Series
870 G9
Drive Type
SSD
Number of USB 3.2 Gen 2x2 Type-C Ports
1
Number of DisplayPort Outputs (Rear)
1
Keyboard Localization
English
Memory Configuration
1 x 16GB
Standard Memory
16 GB
Brightness
250 Nit
Processor Core
Tetradeca-core (14 Core)
Bluetooth
Yes
Ethernet Technology
Gigabit Ethernet
Graphics Controller Model
UHD Graphics 770
HDMI (Rear)
Yes
Maximum Turbo Speed
5 GHz
Wireless LAN Standard
IEEE 802.11ax
Maximum Memory Supported
64 GB
Total Number of Memory Slots
2
Number of Occupied Memory Slots
1
Environmentally Friendly
Yes

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP EliteOne 870 G9 All-in-One Desktop PC (TOUCHSCREEN), Windows 11 Pro 64-Bit, Intel Core i5-14500 14-Core Processor 1.90GHz, 16GB (1X16GB) 4800MT/s DDR5 SODIMM RAM, Intel UHD Graphics 770 (Integrated), 512GB M.2 PCIe NVMe 2280 TLC 4X4 SSD, Finish: Natural Silver, 5MP Camera, NO OPTICAL DRIVE, 27.0-inch QHD LED UWVA 340 nits Anti-Glare Low Blue Light Slim Touchscreen Display (2560x1440), 10/100/1000 Ethernet Connection, Intel Wi-Fi 6E AX211 (2x2) vPro and Bluetooth 5.3, High performance integrated stereo speakers, Wired USB Standard 320K with USB Mouse, Includes; HP Wolf Pro Security Edition 1-Year Service, 775W High Efficiency Internal Power Supply w/ (power cord), HP 3/3/3 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.