Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXCESS 870 G9 AIO i7 16G 512G

  • Mfr # A94CTUT#ABA

  • Zoro # G522807498


product price: $2,158.99
/ea
Free Shipping & Returns

Key Features

TCO Certified
Yes
Number of USB 3.2 Gen 2x2 Type-C Ports
1
Operating System
Windows 11 Pro
Environmental Certification
TCO Certified Edge, TCO Certified 8.0
Wireless LAN
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A94CTUT#ABA
Zoro #
G522807498
UPC #
198415873033
Country of Origin
China

Dimensions

Width
24.2 in
Height
23.6 in
Depth
9.7 in
Screen Size
27 in

Details

TCO Certified
Yes
Number of USB 3.2 Gen 2x2 Type-C Ports
1
Operating System
Windows 11 Pro
Environmental Certification
TCO Certified Edge, TCO Certified 8.0
Wireless LAN
Yes
Operating System Language
English
LAN Model
I219-LM
Number of DisplayPort Outputs (Rear)
1
Processor Speed
2.10 GHz
Windows Hello Compatible
Yes
Total Number of USB Ports
7
Environmentally Friendly
Yes
USB Type-C (Rear)
Yes
Drive Type
SSD
Wireless LAN Standard
IEEE 802.11ax
Total Solid State Drive Capacity
512 GB
Maximum Turbo Speed
5.40 GHz
Processor Threads
28
Product Color
Silver
Features
Security Slot, Low Halogen, Low Blue Light
Form Factor
Desktop
Processor Type
Core i7
Ethernet Technology
Gigabit Ethernet
HDMI (Rear)
Yes
Frequency
50 Hz, 60 Hz
Solid State Drive Interface
PCI Express NVMe 4.0 x4
Number Of Ethernet Ports
1
Number of USB 3.2 Gen 1 Ports
2
Energy Star
Yes
Memory Technology
DDR5 SDRAM
Screen Mode
QHD
Processor Model
i7-14700
Input Voltage
230 V AC, 120 V AC
Product Type
All-in-One Computer
Webcam
Yes
vPro Technology
Yes
Product Line
EliteOne
Memory Configuration
1 x 16GB
Memory Speed
4800 MHz
Graphics Memory Accessibility
Shared
Brightness
250 Nit
DisplayPort (Rear)
Yes
Maximum Memory Supported
64 GB
Screen Resolution
2560 x 1440
Touchscreen
Yes
Bluetooth
Yes
Processor Core
Hexadeca-core (16 Core)
Product Series
870 G9
USB Type-C Detail
1 USB Type-C 10Gbps signaling rate (DisplayPort 1.4)
SSD Form Factor
M.2
L3 Cache
33 MB
Standard Memory
16 GB
Total Number of Memory Slots
2
Chipset Model
Q670
Processor Generation
14th Gen
Graphics Controller Model
UHD Graphics
Graphics Memory Technology
DDR5 SDRAM
Number of Occupied Memory Slots
1
Keyboard Localization
English
Number of USB 3.2 Gen 2 Ports
3
Package Contents
EliteOne 870 G9 All-in-One Touchscreen PC, Keyboard, Mouse

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP EliteOne 870 G9 All-in-One Desktop PC (TOUCHSCREEN), Windows 11 Pro 64-Bit, Intel Core i7-14700 20-Core Processor 1.50GHz, 16GB (1X16GB) 4800MT/s DDR5 SODIMM RAM, Intel UHD Graphics 770 (Integrated), 512GB M.2 PCIe NVMe 2280 TLC 4X4 SSD, Finish: Natural Silver, 5MP Camera, NO OPTICAL DRIVE, 27.0-inch QHD LED UWVA 340 nits Anti-Glare Low Blue Light Slim Touchscreen Display (2560x1440), 10/100/1000 Ethernet Connection, Intel Wi-Fi 6E AX211 (2x2) vPro and Bluetooth 5.3, Integrated Stereo Speakers, Wired USB Standard 320K English Keyboard and USB Mouse, Includes; HP Wolf Pro Security Edition 1-Year Service, 775W High Efficiency Power Supply w/ (power cord), HP 3/3/3 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.