EXCESS EB 1040 G11 U5 16G 512G

  • Mfr # A6SX1UT#ABA

  • Zoro # G322807308


product price: $1,898.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Energy Star
Yes
L3 Cache
18 MB
NPU Name
AI Boost
Keyboard Localization
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6SX1UT#ABA
Zoro #
G322807308
UPC #
198415614940
Country of Origin
China

Dimensions

Height
0.59"
Width
12.4"
Depth
8.7"
Screen Size
14"

Details

Environmentally Friendly
Yes
Energy Star
Yes
L3 Cache
18 MB
NPU Name
AI Boost
Keyboard Localization
English
Processor Type
Core Ultra 5
Maximum Power Supply Wattage
65 W
Number of Cells
6-cell
Power Plug Type
Type C
On-board Memory Technology
LPDDR5X
Maximum Turbo Speed
4.50 GHz
Processor Threads
18
Wireless LAN
Yes
Processor Core
Tetradeca-core (14 Core)
vPro Technology
Yes
Product Line
EliteBook
USB Type-C Detail
1 USB Type-A 5Gbps signaling rate (USB Power Delivery)
Wireless LAN Standard
IEEE 802.11ax
Drive Type
SSD
Bluetooth
Yes
Color Gamut
100% sRGB
Finger Print Reader
Yes
Charger Included
Yes
Brightness
400 Nit
Graphics Controller Model
Arc Graphics
Features
Anti-glare Screen
On-board Memory
16 GB
Total Number of USB Ports
2
NPU Performance
11 TOPS
Processor Model
125H
Display Screen Technology
In-plane Switching (IPS) Technology
Operating System
Windows 11 Pro
System Memory Speed
7500 MHz
Total Solid State Drive Capacity
512 GB
Number of Thunderbolt 4 Ports
2
USB Type-C
Yes
Graphics Memory Technology
LPDDR5X
Item
Notebook
TCO Certified
Yes
Windows Hello Compatible
Yes
HDMI
Yes
Package Contents
EliteBook 1040 14 inch G11 Notebook PCPower Adapter
Screen Resolution
1920 x 1200
Keyboard Backlight
Yes
Screen Mode
WUXGA
Graphics Memory Accessibility
Shared

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP EliteBook 1040 G11 Notebook (NON-TOUCH), Windows 11 Pro 64-Bit, Intel Core Ultra 5 125H 14-Core Processor 1.20GHz, 16GB (1x16GB) 7500MT/s LPDDR5X (Soldered), Intel Arc Graphics (Integrated), 512GB M.2 PCIe NVMe 2280 TLC 4X4 SSD, Finish: Natural Silver, Hybrid 5MP+IR Camera, NO OPTICAL DRIVE, 14.0-inch WUXGA WLED UWVA 400 nits Anti-Glare Low Blue Light Display (1920x1200), Intel Wi-Fi 6E AX211 (2x2) non-vPro + Bluetooth 5.3, Audio by Poly Studio with integrated dual stereo speakers with discrete amps and integrated array microphones, Soft Grey Backlit Spill Resistant English Keyboard, Includes; HP Wolf Pro Security Edition 1-Year Service, 65W Slim USB-C nPFC AC Adapter, 6-Cell 68 WHr Polymer Fast Charge Long Life Battery, HP 1/1/0 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.