Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXCESS EB 1040 G11 U7 16G 512G

  • Mfr # A6SW7UT#ABA

  • Zoro # G022807080


product price: $2,238.99
/ea
Free Shipping & Returns

Key Features

USB Type-C
Yes
vPro Technology
Yes
Wireless LAN Standard
IEEE 802.11ax
USB Type-C Detail
1 USB Type-A 5Gbps signaling rate (USB Power Delivery)
Touchscreen
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6SW7UT#ABA
Zoro #
G022807080
UPC #
198415614872
Country of Origin
China

Dimensions

Width
12.4"
Height
0.59"
Screen Size
14"
Depth
8.7"

Details

USB Type-C
Yes
vPro Technology
Yes
Wireless LAN Standard
IEEE 802.11ax
USB Type-C Detail
1 USB Type-A 5Gbps signaling rate (USB Power Delivery)
Item
Notebook
Touchscreen
Yes
Windows Hello Compatible
Yes
Total Number of USB Ports
2
Total Solid State Drive Capacity
512 GB
Wireless LAN
Yes
Display Screen Type
LCD
Package Contents
EliteBook 1040 14 inch G11 Notebook PCPower Adapter
Screen Mode
WUXGA
Brightness
400 Nit
Processor Core
Tetradeca-core (14 Core)
Graphics Memory Accessibility
Shared
Battery Chemistry
Lithium Polymer (Li-Polymer)
Graphics Memory Technology
LPDDR5X
Power Plug Type
Type C
System Memory Speed
7500 MHz
Drive Type
SSD
Screen Resolution
1920 x 1200
Energy Star
Yes
Processor Type
Core Ultra 7
Features
Anti-glare Screen
Bluetooth
Yes
NPU Performance
11 TOPS
Environmentally Friendly
Yes
Display Screen Technology
In-plane Switching (IPS) Technology
On-board Memory Technology
LPDDR5X
Graphics Controller Model
Arc Graphics
Number of Thunderbolt 4 Ports
2
Charger Included
Yes
Color Gamut
100% sRGB
Processor Model
165H
Maximum Turbo Speed
5 GHz
On-board Memory
16 GB
TCO Certified
Yes
Product Line
EliteBook
Operating System
Windows 11 Pro
NPU Name
AI Boost
Finger Print Reader
Yes
Maximum Power Supply Wattage
65 W
L3 Cache
24 MB
HDMI
Yes
Keyboard Localization
English
Keyboard Backlight
Yes
Number of Cells
6-cell
Processor Threads
22

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP EliteBook 1040 G11 Notebook (TOUCHSCREEN), Windows 11 Pro 64-Bit, Intel Core Ultra 7 165H 16-Core Processor 1.40GHz, 16GB 7500MT/s LPDDR5X (Soldered), Intel Arc Graphics (Integrated), 512GB M.2 PCIe NVMe 2280 TLC 4X4 SSD, Finish: Natural Silver, Hybrid 5MP+IR Camera, NO OPTICAL DRIVE, 14.0-inch WUXGA LED UWVA 400 nit Anti-Glare Touchscreen Display (1920x1200), Intel Wi-Fi 6E AX211 (2x2) vPro + Bluetooth 5.3, Audio by Poly Studio with integrated dual stereo speakers with discrete amps and integrated array microphones, Soft Grey Backlit Spill Resistant English Keyboard, Includes; HP Wolf Pro Security Edition 1-Year Service, 65W Slim USB-C nPFC AC Adapter, 6-Cell 68 WHr Polymer Fast Charge Long Life Battery, HP 1/1/0 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.