EXCESS EB 1040 G11 U7 32G 1T

  • Mfr # A6SX3UT#ABA

  • Zoro # G322807582


product price: $2,059.99
/ea
Free Shipping & Returns

Key Features

Maximum Power Supply Wattage
65 W
Power Plug Type
Type C
Number of Thunderbolt 4 Ports
2
Wireless LAN Standard
IEEE 802.11ax
vPro Technology
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6SX3UT#ABA
Zoro #
G322807582
UPC #
198415614995
Country of Origin
China

Dimensions

Width
12.4"
Screen Size
14"
Height
0.59"
Depth
8.7"

Details

Maximum Power Supply Wattage
65 W
Power Plug Type
Type C
Number of Thunderbolt 4 Ports
2
Wireless LAN Standard
IEEE 802.11ax
Item
Notebook
vPro Technology
Yes
NPU Performance
11 TOPS
Graphics Memory Technology
LPDDR5X
Processor Model
155H
USB Type-C Detail
1 USB Type-A 5Gbps signaling rate (USB Power Delivery)
Keyboard Localization
English
On-board Memory Technology
LPDDR5X
NPU Name
AI Boost
Processor Threads
22
Wireless LAN
Yes
Touchscreen
Yes
TCO Certified
Yes
On-board Memory
32 GB
Maximum Turbo Speed
4.80 GHz
Windows Hello Compatible
Yes
Processor Core
Hexadeca-core (16 Core)
HDMI
Yes
Processor Type
Core Ultra 7
Operating System
Windows 11 Pro
Number of Cells
6-cell
Screen Mode
WUXGA
Keyboard Backlight
Yes
Bluetooth
Yes
Environmentally Friendly
Yes
Display Screen Technology
In-plane Switching (IPS) Technology
Energy Star
Yes
Drive Type
SSD
Color Gamut
100% sRGB
Features
Anti-glare Screen
Finger Print Reader
Yes
Graphics Memory Accessibility
Shared
Charger Included
Yes
Brightness
400 Nit
Package Contents
EliteBook 1040 14 inch G11 Notebook PCPower Adapter
Screen Resolution
1920 x 1200
Total Number of USB Ports
2
L3 Cache
24 MB
USB Type-C
Yes
Total Solid State Drive Capacity
1 TB
System Memory Speed
7500 MHz
Product Line
EliteBook
Graphics Controller Model
Arc Graphics

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP EliteBook 1040 G11 Notebook (TOUCHSCREEN), Windows 11 Pro 64-Bit, Intel Core Ultra 7 155H 16-Core Processor 1.40GHz, 32GB 7500MT/s LPDDR5X (Soldered), Intel Arc Graphics (Integrated), 1TB M.2 PCIe NVMe 2280 TLC 4X4 SSD, Finish: Natural Silver, Hybrid 5MP+IR Camera, NO OPTICAL DRIVE, 14.0-inch WUXGA LED UWVA 400 nits Anti-Glare Touchscreen Display (1920x1200), Intel Wi-Fi 6E AX211 (2x2) non-vPro + Bluetooth 5.3, Audio by Poly Studio with integrated dual stereo speakers with discrete amps and integrated array microphones, Soft Grey Backlit Spill Resistant English Keyboard, Includes; HP Wolf Pro Security Edition 1-Year Service, 65W Slim USB-C nPFC AC Adapter, 6-Cell 68 WHr Polymer Fast Charge Long Life Battery, HP 1/1/0 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.