Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXCESS EB 6 G1i U5 16G 512G

  • Mfr # C2NL8UT#ABA

  • Zoro # G122807294


product price: $1,358.99
/ea
Free Shipping & Returns

Key Features

TCO Certified
Yes
Wireless LAN
Yes
Operating System
Windows 11 Pro
Total Number of USB Ports
2
Package Contents
EliteBook 6 G1i 14 inch Notebook AI PC Wolf Pro Security EditionPower Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2NL8UT#ABA
Zoro #
G122807294
UPC #
199485374888
Country of Origin
China

Dimensions

Width
12.5"
Depth
8.8"
Height
0.67"
Screen Size
14"

Details

TCO Certified
Yes
Wireless LAN
Yes
Operating System
Windows 11 Pro
Total Number of USB Ports
2
Package Contents
EliteBook 6 G1i 14 inch Notebook AI PC Wolf Pro Security EditionPower Adapter
Number of Cells
3-cell
NPU Name
AI Boost
Features
Anti-glare Screen
Wireless LAN Standard
IEEE 802.11be
Graphics Controller Model
Arc Graphics
Keyboard Localization
English
Infrared Camera
Yes
HDMI
Yes
Network (RJ-45)
Yes
Total Number of Memory Slots
2
AI-powered
Yes
Graphics Memory Accessibility
Shared
Finger Print Reader
Yes
Graphics Memory Technology
DDR5 SDRAM
Display Screen Technology
In-plane Switching (IPS) Technology
Processor Speed
2.40 GHz
Charger Included
Yes
Drive Type
SSD
Bluetooth
Yes
Environmentally Friendly
Yes
Number of Occupied Memory Slots
1
Windows Hello Compatible
Yes
Power Plug Type
Type C
Keyboard Backlight
Yes
Front Camera/Webcam
Yes
Total Solid State Drive Capacity
512 GB
Energy Star
Yes
NPU Performance
12 TOPS
Maximum Power Supply Wattage
65 W
Number of Free Memory Slots
1
Installed Slot Memory
16 GB
Processor Generation
15th Gen
Processor Model
225U
Screen Resolution
1920 x 1200
Processor Type
Core Ultra 5
Standard Refresh Rate
60 Hz
Item
Notebook
Screen Mode
WUXGA
Processor Core
Dodeca-core (12 Core)
Brightness
300 Nit
Battery Chemistry
Lithium Polymer (Li-Polymer)
Number of Thunderbolt 4 Ports
2
Maximum Turbo Speed
4.80 GHz
Product Line
EliteBook 6 G1i
Product Color
Pike Silver Aluminum
Processor Threads
14
Color Gamut
62.5% sRGB
System Memory Technology
DDR5 SDRAM
Front Camera/Webcam Resolution
5 Megapixel
L3 Cache
12 MB
Standard Memory
16 GB

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP EliteBook 6 G1i 14 Notebook PC (NON-TOUCH), Windows 11 Pro 64-Bit, Intel Core Ultra 5 225U 12-Core Processor 1.30GHz, 16GB (1x16GB) DDR5-5600 MT/s RAM, Intel Graphics (Integrated), 512GB PCIe Gen4 NVMe TLC M.2 SSD, Finish: Pike Silver, 5MP IR camera, NO OPTICAL DRIVE, 14.0-inch WUXGA IPS Anti-glare 300nits Display (1920x1200), 10/100/1000 Ethernet Connection, Intel Wi-Fi 7 BE201 (2x2) and Bluetooth 5.4, Audio by Poly Studio with integrated dual stereo speakers integrated dual array microphones, Backlit Spill Resistant English Keyboard, Includes; HP Wolf Pro Security Edition (1 Year), 65W USB Type-C AC Adapter, 3-cell 56Whr Long Life Li-ion Polymer Battery, HP 3/3/0 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.