Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXCESS EB 630 G11 U5 16G 512G

  • Mfr # A6TS2UT#ABA

  • Zoro # G122807379


product price: $1,548.99
/ea
Free Shipping & Returns

Key Features

Processor Core
Deca-core (10 Core)
Processor Type
Core Ultra 5
Screen Mode
WUXGA
NPU Performance
10 TOPS
Display Screen Technology
In-plane Switching (IPS) Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6TS2UT#ABA
Zoro #
G122807379
UPC #
198415620361
Country of Origin
China

Dimensions

Depth
8.5"
Height
0.67"
Screen Size
13.3"
Width
11.9"

Details

Item
Notebook
Processor Core
Deca-core (10 Core)
Processor Type
Core Ultra 5
Screen Mode
WUXGA
NPU Performance
10 TOPS
Display Screen Technology
In-plane Switching (IPS) Technology
Drive Type
SSD
Ethernet Technology
Ethernet
Charger Included
Yes
Maximum Power Supply Wattage
65 W
Color Gamut
45% NTSC
HDMI
Yes
Keyboard Backlight
Yes
Keyboard Localization
English
Power Plug Type
Type C
Installed Slot Memory
16 GB
Number of Free Memory Slots
1
Energy Star
Yes
Bluetooth
Yes
Graphics Memory Accessibility
Shared
L3 Cache
12 MB
Network (RJ-45)
Yes
Front Camera/Webcam
Yes
Maximum Turbo Speed
4.40 GHz
Features
Anti-glare Screen
Infrared Camera
Yes
Package Contents
EliteBook 630 13.3 inch G11 Notebook PCPower Adapter
Operating System
Windows 11 Pro
Graphics Memory Technology
DDR5 SDRAM
Number of Thunderbolt 4 Ports
2
Number of Cells
3-cell
Front Camera/Webcam Resolution
5 Megapixel
Finger Print Reader
Yes
Environmentally Friendly
Yes
Brightness
300 Nit
Wireless LAN Standard
IEEE 802.11ax
Total Number of USB Ports
2
vPro Technology
Yes
Product Color
Pike Silver
Standard Memory
16 GB
Processor Threads
14
Processor Model
135U
System Memory Technology
DDR5 SDRAM
Wireless LAN
Yes
Screen Resolution
1920 x 1200
Product Line
EliteBook
Windows Hello Compatible
Yes
System Memory Speed
5600 MHz
Total Number of Memory Slots
2
Total Solid State Drive Capacity
512 GB
NPU Name
AI Boost
Number of Occupied Memory Slots
1

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP EliteBook 630 G11 Notebook (NON-TOUCH), Windows 11 Pro 64-Bit, Intel Core Ultra 5 135U 12-Core Processor 1.10GHz, 16GB (1X16GB) 5600MT/s DDR5 SODIMM RAM, Intel Graphics (Integrated), 512GB M.2 PCIe NVMe 2280 Value 3X4 SSD, Finish: Natural Silver, Hybrid 5MP+IR Camera (Rear) + Camera (Front), NO OPTICAL DRIVE, 13.3-inch WUXGA LED UWVA 300 nits Anti-Glare Display (1920x1200), 10/100/1000 Ethernet Connection, Intel Wi-Fi 6E AX211 (2x2) non-vPro + Bluetooth 5.3, Audio by Poly Studio with 2 integrated stereo speakers and dual array microphones, Backlit Spill Resistant English Keyboard, Includes; HP Wolf Pro Security Edition 1-Year Service, 65W USB-C nPFC High Efficiency AC Adapter, 3-Cell 48 WHr Polymer Fast Charge Long Life Battery, HP 1/1/0 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.