EXCESS EB 640 G11 U5 16G 512G

  • Mfr # A6TN8UT#ABA

  • Zoro # G322807513


product price:  $1,584.99
/ea
Free Shipping & Returns

Key Features

Brightness
300 Nit
Drive Type
SSD
Environmentally Friendly
Yes
Features
Anti-glare Screen
Energy Star
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A6TN8UT#ABA
Zoro #
G322807513
UPC #
198415619914
Country of Origin
China

Dimensions

Depth
8.8"
Height
0.67"
Screen Size
14"
Width
12.5"

Details

Brightness
300 Nit
Drive Type
SSD
Environmentally Friendly
Yes
Features
Anti-glare Screen
Energy Star
Yes
Graphics Memory Technology
DDR5 SDRAM
NPU Performance
10 TOPS
Package Contents
EliteBook 640 14 inch G11 Notebook PCPower Adapter
Standard Refresh Rate
60 Hz
Processor Model
135U
Keyboard Backlight
Yes
Item
Notebook
Number of Free Memory Slots
1
Total Solid State Drive Capacity
512 GB
L3 Cache
12 MB
System Memory Speed
5600 MHz
Processor Type
Core Ultra 5
Operating System
Windows 11 Pro
Display Screen Type
LCD
Display Screen Technology
In-plane Switching (IPS) Technology
Front Camera/Webcam
Yes
Color Gamut
45% NTSC
Maximum Power Supply Wattage
65 W
Solid State Drive Interface
PCI Express NVMe 4.0 x4
Product Line
EliteBook
Processor Core
Deca-core (10 Core)
Infrared Camera
Yes
Processor Threads
14
Wireless LAN
Yes
Graphics Memory Accessibility
Shared
NPU Name
AI Boost
Total Number of USB Ports
2
Wireless LAN Standard
IEEE 802.11ax
Maximum Supported System Memory
64 GB
Front Camera/Webcam Resolution
5 Megapixel
System Memory Technology
DDR5 SDRAM
Number of Thunderbolt 4 Ports
2
Battery Chemistry
Lithium Polymer (Li-Polymer)
Ethernet Technology
Ethernet
Charger Included
Yes
Finger Print Reader
Yes
Bluetooth
Yes
Network (RJ-45)
Yes
Windows Hello Compatible
Yes
HDMI
Yes
Product Color
Pike Silver
Screen Mode
WUXGA
Maximum Turbo Speed
4.40 GHz
Installed Slot Memory
16 GB
Number of Occupied Memory Slots
1
Total Number of Memory Slots
2
Number of Cells
3-cell
Keyboard Localization
English
Power Plug Type
Type C
Screen Resolution
1920 x 1200
Standard Memory
16 GB
vPro Technology
Yes

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP EliteBook 640 G11 Notebook (NON-TOUCH), Windows 11 Pro 64-Bit, Intel Core Ultra 5 135U 12-Core Processor 1.00GHz, 16GB (1X16GB) 5600MT/s DDR5 SODIMM RAM, Intel Graphics (Integrated), 512GB M.2 PCIe NVMe 2280 Value 4X4 SSD, Finish: Natural Silver, Hybrid 5MP+IR Camera (Rear) + Camera (Front), NO OPTICAL DRIVE, 14.0-inch WUXGA LED UWVA 300N Anti-Glare 60Hz Display (1920x1200), 10/100/1000 Ethernet Connection, Intel Wi-Fi 6E AX211 (2x2) vPro + Bluetooth 5.3, Audio by Poly Studio with 2 integrated stereo speakers and dual array microphones, Backlit Spill Resistant English Keyboard, Includes: HP Wolf Pro Security Edition 1-Year Service, 65W USB-C nPFC High Efficiency AC Adapter, 3-Cell 56 WHr Polymer Fast Charge Long Life Battery, HP 1/1/0 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.