EXCESS EB 645 G11 R5 16G 512G

  • Mfr # A6TP6UT#ABA

  • Zoro # G822807051


product price: $1,358.99
/ea
Free Shipping & Returns

Key Features

System Memory Speed
4800 MHz
Windows Hello Compatible
Yes
Screen Size
14"
Total Number of Memory Slots
1
Finger Print Reader
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6TP6UT#ABA
Zoro #
G822807051
UPC #
198415620125
Country of Origin
China

Dimensions

Screen Size
14"
Depth
8.8"
Width
12.5"
Height
0.67"

Details

System Memory Speed
4800 MHz
Windows Hello Compatible
Yes
Total Number of Memory Slots
1
Finger Print Reader
Yes
Total Solid State Drive Capacity
512 GB
Operating System
Windows 11 Pro
Brightness
300 Nit
Processor Type
Ryzen 5 PRO
Processor Threads
12
Processor Core
Hexa-core (6 Core)
Standard Memory
16 GB
Screen Mode
WUXGA
Drive Type
SSD
Item
Notebook
System Memory Technology
DDR5 SDRAM
Total Number of USB Ports
4
Product Line
EliteBook
Wireless LAN
Yes
USB Type-C Detail
USB Power Delivery, DisplayPortâ"¢ 1.4
TCO Certified
Yes
Screen Resolution
1920 x 1200
Energy Star
Yes
Number of Cells
3-cell
Keyboard Localization
English
Front Camera/Webcam
Yes
Installed Slot Memory
16 GB
Package Contents
EliteBook 645 14 inch G11 Notebook PCPower Adapter
Color Gamut
45% NTSC
Charger Included
Yes
Bluetooth
Yes
Number of Occupied Memory Slots
1
Graphics Controller Model
Radeon Graphics
Ethernet Technology
Ethernet
HDMI
Yes
Power Plug Type
Type C
Environmentally Friendly
Yes
Network (RJ-45)
Yes
Features
Anti-glare Screen
Graphics Memory Technology
DDR5 SDRAM
Keyboard Backlight
Yes
Battery Chemistry
Lithium Polymer (Li-Polymer)
Display Screen Type
LCD
Processor Model
7535U
Product Color
Pike Silver
USB Type-C
Yes
Maximum Power Supply Wattage
65 W
Maximum Supported System Memory
64 GB
Infrared Camera
Yes
Maximum Turbo Speed
4.50 GHz
Wireless LAN Standard
IEEE 802.11ax
Graphics Memory Accessibility
Shared
Display Screen Technology
In-plane Switching (IPS) Technology
L3 Cache
16 MB
Front Camera/Webcam Resolution
5 Megapixel

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP EliteBook 645 G11 Notebook (NON-TOUCH), Windows 11 Pro 64-Bit, AMD Ryzen 5 Pro 7535U 6-Core Processor 2.90GHz, 16GB (1X16GB) 4800MT/s DDR5 SODIMM RAM, AMD Radeon 660M Graphics (Integrated), 512GB M.2 PCIe NVMe 2280 Value 4X4 SSD, Finish: Natural Silver, Hybrid 5MP+IR Camera (Rear) + Camera (Front), NO OPTICAL DRIVE, 14.0-inch WUXGA LED UWVA 300 nit Anti-Glare 60Hz Display (1920x1200), 10/100/1000 Ethernet Connection, MediaTek Wi-Fi 6E RZ616 (2x2) + Bluetooth 5.3, SmartCard Reader, Audio by Poly Studio with 2 integrated stereo speakers and dual array microphones, Backlit Spill Resistant English Keyboard, Includes; HP Wolf Pro Security Edition 1-Year Service, 65W USB-C nPFC High Efficiency AC Adapter, 3-Cell 56 WHr Polymer Fast Charge Long Life Battery, HP 1/1/0 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.