EXCESS EB 645 G11 R5 16G 512G

  • Mfr # C50WLU8#ABA

  • Zoro # G822807501


product price: $1,198.99
/ea
Free Shipping & Returns

Key Features

Graphics Memory Technology
DDR4 SDRAM
Speaker Power
2 x 2W
Features
Low Blue Light, Miracast Technology, Anti-glare Screen
Graphics Controller Model
Radeon Graphics
Sound Mode
Stereo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C50WLU8#ABA
Zoro #
G822807501
UPC #
199485817842
Country of Origin
China

Dimensions

Width
12.5"
Depth
8.8"
Screen Size
14"
Height
0.67"

Details

Graphics Memory Technology
DDR4 SDRAM
Speaker Power
2 x 2W
Features
Low Blue Light, Miracast Technology, Anti-glare Screen
Graphics Controller Model
Radeon Graphics
Sound Mode
Stereo
Processor Speed
2.90 GHz
HDMI
Yes
Number of Cells
3-cell
USB Type-C Detail
1 SuperSpeed USB Type-C® 10Gbps signaling rate (USB Power Delivery, DisplayPort™ 1.4)
System Memory Technology
DDR4 SDRAM
Charger Included
Yes
Item
Notebook
Processor Model
7535U
Display Screen Type
LCD
Wireless LAN Standard
IEEE 802.11ax
Bluetooth
Yes
Energy Star
Yes
AC Adapter Frequency
47 Hz, 63 Hz
Fast Charging Details
50% in 30 Minutes
Screen Mode
WUXGA
Maximum Turbo Speed
4.55 GHz
Wireless LAN
Yes
Screen Resolution
1920 x 1200
Processor Core
Hexa-core (6 Core)
Number of USB 3.2 Gen 1 Type-A Ports
3
Total Solid State Drive Capacity
512 GB
Installed Slot Memory
16 GB
Maximum Supported System Memory
64 GB
L3 Cache
16 MB
Processor Threads
12
Included Charger Power
65 W
Speakers
Yes
USB Type-C
Yes
Total Number of USB Ports
4
Network (RJ-45)
Yes
TCO Certified
Yes
Total Number of Memory Slots
2
Product Line
EliteBook
USB Power Delivery Support
Yes
Drive Type
SSD
Standard Memory
16 GB
Standard Refresh Rate
60 Hz
Package Contents
EliteBook 645 G11 Notebook, AC Adapter
Graphics Memory Accessibility
Shared
Processor Type
Ryzen 5
System Memory Speed
4800 MHz
Ethernet Technology
Gigabit Ethernet
Wi-Fi Generation
Wi-Fi 6E

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP EliteBook 645 G11 Notebook (TOUCHSCREEN), Windows 11 Pro 64-Bit, AMD Ryzen 5 PRO 7535U 12-Core Processor 2.90GHz, 16GB (2x8GB) DDR5 4800 RAM, AMD Radeon 660M Graphics (Integrated), 512GB PCIe NVMe Value SSD, Finish: Natural Silver, 5MP IR Camera, NO OPTICAL DRIVE, 14.0-inch WUXGA LED UWVA 300 nits anti-glare Touchscreen Display (1920x1080), 10/100/1000 Ethernet Connection, MediaTek RZ616 Wi-Fi 6E and Bluetooth 5.3, SmartCard Reader, Audio by Poly Studio with integrated dual stereo speakers, HP Standard Spill-resistant English Non-Backlit Keyboard, 65W nPFC USB-C AC Adapter, 3-cell 56Whr Long Life Fast Charge Battery, HP 1/1/0 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.