EXCESS EB 645 G11 R7 16G 512G

  • Mfr # A6TQ9UT#ABA

  • Zoro # G622807411


product price:  $1,378.99
/ea
Free Shipping & Returns

Key Features

Processor Model
7735U
Number of Occupied Memory Slots
1
L3 Cache
16 MB
Maximum Power Supply Wattage
65 W
Operating System
Windows 11 Pro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A6TQ9UT#ABA
Zoro #
G622807411
UPC #
198415620217
Country of Origin
China

Dimensions

Width
12.5"
Depth
8.8"
Screen Size
14"
Height
0.67"

Details

Processor Model
7735U
Number of Occupied Memory Slots
1
L3 Cache
16 MB
Maximum Power Supply Wattage
65 W
Operating System
Windows 11 Pro
Installed Slot Memory
16 GB
Processor Core
Octa-core (8 Core)
Maximum Turbo Speed
4.70 GHz
Finger Print Reader
Yes
Display Screen Technology
In-plane Switching (IPS) Technology
Item
Notebook
Touchscreen
Yes
Features
Anti-glare Screen
Charger Included
Yes
Total Number of USB Ports
4
Energy Star
Yes
USB Type-C
Yes
Wireless LAN
Yes
Environmentally Friendly
Yes
Graphics Memory Accessibility
Shared
Ethernet Technology
Ethernet
HDMI
Yes
Brightness
300 Nit
Graphics Memory Technology
DDR5 SDRAM
Graphics Controller Model
Radeon 680M
Screen Mode
WUXGA
Standard Memory
16 GB
System Memory Technology
DDR5 SDRAM
Product Line
EliteBook
TCO Certified
Yes
Processor Type
Ryzen 7
Total Number of Memory Slots
1
Screen Resolution
1920 x 1200
System Memory Speed
4800 MHz
Product Color
Pike Silver
Keyboard Localization
English
Package Contents
EliteBook 645 14 inch G11 Notebook PCPower Adapter
Drive Type
SSD
Processor Threads
16
Network (RJ-45)
Yes
Keyboard Backlight
Yes
Number of Cells
3-cell
Front Camera/Webcam
Yes
Wireless LAN Standard
IEEE 802.11ax
Bluetooth
Yes
Infrared Camera
Yes
USB Type-C Detail
USB Power Delivery, DisplayPortâ"¢ 1.4
Windows Hello Compatible
Yes
Front Camera/Webcam Resolution
5 Megapixel
Power Plug Type
Type C
Color Gamut
45% NTSC
Total Solid State Drive Capacity
512 GB

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP EliteBook 645 G11 Notebook (TOUCHSCREEN), Windows 11 Pro 64-Bit, AMD Ryzen 7 Pro 7735U 8-Core Processor 2.70GHz, 16GB (1X16GB) 4800MT/s DDR5 SODIMM RAM, AMD Radeon 680M Graphics (Integrated), 512GB M.2 PCIe NVMe 2280 Value 4X4 SSD, Finish: Natural Silver, Hybrid 5MP+IR Camera (Rear) + Camera (Front), NO OPTICAL DRIVE, 14.0-inch WUXGA LED UWVA 300 nits Anti-Glare 60Hz Touchscreen Display (1920x1200), 10/100/1000 Ethernet Connection, MediaTek Wi-Fi 6E RZ616 (2x2) + Bluetooth 5.3, SmartCard Reader, Audio by Poly Studio with 2 integrated stereo speakers and dual array microphones, Backlit Spill Resistant English Keyboard, Includes; HP Wolf Pro Security Edition 1-Year Service, 65W USB-C nPFC High Efficiency AC Adapter, 3-Cell 56 WHr Polymer Fast Charge Long Life Battery, HP 1/1/0 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.