EXCESS EB 660 G11 U5 16G 256G

  • Mfr # A6UC2UT#ABA

  • Zoro # G822807280


product price: $1,510.99
/ea
Free Shipping & Returns

Key Features

Number of Cells
3-cell
Total Solid State Drive Capacity
256 GB
Package Contents
EliteBook 660 16 inch G11 Notebook PCPower Adapter
Wireless LAN
Yes
Screen Size
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6UC2UT#ABA
Zoro #
G822807280
UPC #
198415621146
Country of Origin
China

Dimensions

Screen Size
16"
Depth
9.9"
Width
14.1"
Height
0.43"

Details

Number of Cells
3-cell
Total Solid State Drive Capacity
256 GB
Package Contents
EliteBook 660 16 inch G11 Notebook PCPower Adapter
Wireless LAN
Yes
Graphics Memory Accessibility
Shared
Front Camera/Webcam
Yes
Infrared Camera
Yes
Bluetooth
Yes
Environmentally Friendly
Yes
Display Screen Type
LCD
HDMI
Yes
Operating System
Windows 11 Pro
Number of Occupied Memory Slots
1
System Memory Technology
DDR5 SDRAM
Windows Hello Compatible
Yes
Installed Slot Memory
16 GB
Total Number of USB Ports
2
Processor Model
135U
Release Year
2024
Power Plug Type
Type C
Maximum Power Supply Wattage
65 W
vPro Technology
Yes
Network (RJ-45)
Yes
Processor Core
Deca-core (10 Core)
Battery Chemistry
Lithium Polymer (Li-Polymer)
Processor Type
Core Ultra 5
Maximum Turbo Speed
4.40 GHz
NPU Name
AI Boost
Number of Free Memory Slots
1
Total Number of Memory Slots
2
Number of Thunderbolt 4 Ports
2
Wireless LAN Standard
IEEE 802.11ax
Brightness
300 Nit
Graphics Memory Technology
DDR5 SDRAM
Finger Print Reader
Yes
Drive Type
SSD
Keyboard Localization
English
Charger Included
Yes
Features
Anti-glare Screen
Color Gamut
45% NTSC
Energy Star
Yes
Maximum Supported System Memory
64 GB
Keyboard Backlight
Yes
System Memory Speed
5600 MHz
Screen Mode
WUXGA
Processor Threads
14
Item
Notebook
Front Camera/Webcam Resolution
5 Megapixel
Screen Resolution
1920 x 1200
Ethernet Technology
Ethernet
Display Screen Technology
In-plane Switching (IPS) Technology
Product Line
EliteBook
NPU Performance
10 TOPS
L3 Cache
12 MB
Standard Memory
16 GB
Product Color
Pike Silver

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP EliteBook 660 G11 Notebook (NON-TOUCH), Windows 11 Pro 64-Bit, Intel Core Ultra 5 135U 12-Core Processor 1.10GHz, 16GB (1X16GB) 5600MT/s DDR5 SODIMM RAM, Intel Graphics (Integrated), 256GB M.2 PCIe NVMe 2280 Value 4X4 SSD, Finish: Natural Silver, Hybrid 5MP+IR Camera, NO OPTICAL DRIVE, 16.0-inch WUXGA LED UWVA 300 nit Anti-Glare 60Hz Display (1920x1200), 10/100/1000 Ethernet Connection, Intel Wi-Fi 6E AX211 (2x2) vPro + Bluetooth 5.3, SmartCard Reader, Audio by Poly Studio and 2 integrated stereo speakers with integrated dual array microphones, Backlit Spill Resistant English Keyboard, Includes; HP Wolf Pro Security Edition 1-Year Service, 65W USB-C nPFC High Efficiency AC Adapter, 3-Cell 56 WHr Polymer Fast Charge Long Life Battery, HP 1/1/0 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.