Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXCESS EB 8 G1i U5 16G 512G

  • Mfr # BE8S8UT#ABA

  • Zoro # G822807327


product price: $1,688.99
/ea
Free Shipping & Returns

Key Features

Color Gamut
62.5% sRGB
Depth
8.7"
Features
Anti-glare Screen, Miracast Technology
Height
0.49"
NPU Name
AI Boost
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE8S8UT#ABA
Zoro #
G822807327
UPC #
198990984339
Country of Origin
China

Dimensions

Depth
8.7"
Height
0.49"
Width
12.4"
Screen Size
14"

Details

Color Gamut
62.5% sRGB
Features
Anti-glare Screen, Miracast Technology
NPU Name
AI Boost
Maximum Turbo Speed
4.90 GHz
Copilot Key
Yes
Number of Occupied Memory Slots
1
Wireless LAN
Yes
vPro Technology
Yes
Contrast Ratio
1,000:1
Windows Hello Compatible
Yes
Camera Privacy Shutter
Yes
Bluetooth
Yes
AC Adapter Frequency
63 Hz, 47 Hz
Processor Core
Dodeca-core (12 Core)
Brightness
300 Nit
USB Type-C Detail
1 USB Type-C® 10Gbps signaling rate (USB Power Delivery, DisplayPort™ 1.4, HP Sleep and Charge)
Included Charger Power
65 W
HDMI
Yes
Keyboard Backlight
Yes
Energy Star
Yes
Display Screen Type
LCD
Item
Notebook
Total Number of Memory Slots
2
Total Solid State Drive Capacity
512 GB
Package Contents
EliteBook 8 G1i 14 inch Notebook AI PC Wolf Pro Security EditionAC Adapter, Power Cord
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
USB Power Delivery Support
Yes
Drive Type
SSD
Screen Resolution
1920 x 1200
Battery Chemistry
Lithium Polymer (Li-Polymer)
Keyboard Localization
English
Graphics Memory Accessibility
Shared
Standard Refresh Rate
60 Hz
Number of Thunderbolt 4 Ports
2
Graphics Memory Technology
DDR5 SDRAM
Number of Free Memory Slots
1
Power Plug Type
Type C
Screen Mode
WUXGA
Maximum Supported System Memory
64 GB
Processor Threads
14
Processor Model
235U
Finger Print Reader
Yes
AI-powered
Yes
Product Line
EliteBook 8 G1i
Standard Memory
16 GB
Front Camera/Webcam
Yes
Total Number of USB Ports
2
NPU Performance
12 TOPS
Front Camera/Webcam Resolution
5 Megapixel
Number of Cells
3-cell
Installed Slot Memory
16 GB
L3 Cache
12 MB
TCO Certified
Yes
Processor Type
Core Ultra 5
System Memory Technology
DDR5 SDRAM
Display Screen Technology
In-plane Switching (IPS) Technology
Product Color
Glacier Silver
Environmentally Friendly
Yes
Infrared Camera
Yes
USB Type-C
Yes
Battery Energy
62 Wh
Charger Included
Yes
Operating System
Windows 11 Pro
Wireless LAN Standard
IEEE 802.11be

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - HP EliteBook 8 G1i 14 Notebook PC (NON-TOUCH), Windows 11 Pro 64-Bit, Intel Core Ultra 5 235U 12-Core Processor 2.40GHz, 16GB (1X16GB) 5600MT/s DDR5 SODIMM RAM, Intel Graphics (Integrated), 512GB M.2 PCIe NVMe 2280 TLC 4X4 SSD, Finish: Pike Silver, Hybrid 5MP+IR Camera, NO OPTICAL DRIVE, 14.0-inch WUXGA LED UWVA 300 nit Anti-Glare 60Hz Display (1920x1200), Intel Wi-Fi 7 BE201 (2x2) MU-MIMO vPro and Bluetooth 5.4, Audio by Poly Studio with integrated dual stereo speakers with discrete amps and integrated array microphones, Backlit Spill Resistant English Keyboard, Includes; HP Wolf Pro Security Edition 1-Year Service, 65W Slim USB-C nPFC High Efficiency AC Adapter, 3-Cell 62WHr Polymer Fast Charge Long Life Battery, HP 1/1/0 WARR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.